Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900 - Rp6.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The STANLEY® 145 Piece Master Mechanics Tool Set includes a complete selection of high-quality ratchet handles, sockets, extensions, hex keys, and more. This set gives you easy access to a range of popular hand tools in variety of sizes.
Includes
(1) 3/8" Drive Pear Head Ratchet
(1) 3/8" Drive Extension Bar – 3"
(8) 3/8" Drive Deep Sockets – 6 pt
(20) 3/8" Drive Sockets – 6 pt
(1) 1/4" Drive Pear Head Ratchet
(1) 1/4" Drive Extension Bar – 6"
(22) 1/4" Drive Deep Sockets – 6 pt
(24) 1/4" Drive Sockets – 6 pt
(1) 1/4" Bit Holder
(1) 1/4" Spinner Handle
(8) Combination Wrenches
(16) Hex Keys – SAE & Metric
(30) 1/4" Drive Specialty Bits
(10) Nut Bits
(1) 3/8" Drive 6 pt Spark Plug Socket - 5/8"
(1) Blow Molded Carry Case
Includes
(1) 3/8" Drive Pear Head Ratchet
(1) 3/8" Drive Extension Bar – 3"
(8) 3/8" Drive Deep Sockets – 6 pt
(20) 3/8" Drive Sockets – 6 pt
(1) 1/4" Drive Pear Head Ratchet
(1) 1/4" Drive Extension Bar – 6"
(22) 1/4" Drive Deep Sockets – 6 pt
(24) 1/4" Drive Sockets – 6 pt
(1) 1/4" Bit Holder
(1) 1/4" Spinner Handle
(8) Combination Wrenches
(16) Hex Keys – SAE & Metric
(30) 1/4" Drive Specialty Bits
(10) Nut Bits
(1) 3/8" Drive 6 pt Spark Plug Socket - 5/8"
(1) Blow Molded Carry Case
Feature
Full polish chrome finish for anti–corrosion protectionQuick release allows user to remove extensions or sockets with one handTough and durable carry case for easy storage and mobilityMeets or exceeds ANSI specifications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n1P107742829-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
