LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp109.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)93.2
Body MaterialLDPE
Capacity (fl oz)32
Capacity (ml)1000
ClarityTranslucent
Closure ColorClear
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingNo Imprinting
Imprinting GroupNo Imprinting or Write On
Manufacturer Part Number6FAV6
Mouth SizeNarrow
Overall Height (mm)275
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedNonvented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Narrow-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wash Bottle Labware Capacity - English 32 oz Labware Capacity - Metric 1 000 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Narrow Mouth Vented/Nonvented Nonvented Labware Closure Color Clear Labware Clarity Translucent Labware Imprinting No Imprinting Autoclavable No Labware Body Color White Frosted Labware Height - English 10.725 in Labware Height - Metric 275 mm Diameter 93.2 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait