Beli distributor parker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Plumbing Parts (Komponen Instalasi Pipa)Deskripsi:Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.atribut:
- Package Quantity: 1
- Parker Bulk Hydraulic HoseDeskripsi:Parker 302 bulk hydraulic hoses are used in medium-pressure industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They have a synthetic rubber tube and cover. They are reinforced with two steel braids. They are stronger and can withstand more pressure than hoses that are reinforced with one steel braid. Parker 302 hydraulic hoses are compatible with Parker 43 or 30 series crimpable fittings.atribut:
- UNSPSC: 40142007
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Cover Material: Synthetic Rubber
- Hose Tube Material: Synthetic Rubber
- Safety Factor: 4:1
- Parker Gauges and ElectronicsDeskripsi:Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.atribut:
- UNSPSC: 23151820
- Accuracy (%): +/-0.75
- Features: Calculates Superheat and Subcooling, Pressures and Temperatures Displayed On A Mobile Device, Monitor and Record Data, Wireless Temperature Sensors Clamp
- Includes: (2) Adapters for Mounting the Sensors; (2) Wireless Temperature Sensors; (4) Spare Batteries; Plastic Case
- Manufacturer Part Number: SSTK-PARKER
- Product Type: Wireless Diagnostic Service Kit
- Parker Filter Bag (Kantong Saringan)Deskripsi:Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.atribut:
- UNSPSC: 40161508
- Collar Type: Ring
- Diameter (inch): 7
- Features: Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels; Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
- Finish: Glazed
- For use with: Competitor Housings; Parker E-Series Bag
- Maximum Pressure: 70
- Reduces: Particulates; Solids
- Seam Type: Welded
- Parker Steel Compression Tube Fittings for Instrumentation LinesDeskripsi:Steel double ferrule fittings include a front sealing ferrule (metal ring) and a back locking ferrule. A fitting nut is screwed on tubing to tighten and hold fitting and tubing in place. Double ferrule fittings work with higher pressures than single ferrule fittings and have a stronger grip. These instrumentation fittings are commonly used in process control applications involving oil and gas.atribut:
- Compatible Fitting Brands: A-LOK
- Displayed Brand: PARKER
- Finish/Coating: Zinc Plated
- Fitting Material: Steel
- Fitting Side A Connection Type: Compression
- Maximum Operating Temperature (°F): 800
- Minimum Operating Temperature (°F): 20
- Resistance Properties: Corrosion-Resistant; Gall-Resistant
- Standards: ASTM A179; SAE J524b; SAE J525b
- System of Measurement: Imperial
- Parker Plug ValvesDeskripsi:316 stainless steel rotary plug valves offer high corrosion resistance and flow capacity. They operate by quarter-turn manual actuation for on/off and forward flow throttling applications.atribut:
- UNSPSC: 40141701
- Connection Type: Threaded
- Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)Deskripsi:3000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they thread together with coupling plugs (nipple or male ends) for high-pressure hydraulic applications.atribut:
- UNSPSC: 27121701
- Body Material: Steel
- Finish/Coating: Plain
- Includes Bearing: No
- Includes Shut Off: No
- Includes Valve: Yes
- Maximum Working Pressure at 70°F (psi): 10000
- Seal Material: Polyurethane
- Series: 3000
- Valve Type: Ball
- Parker Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)Deskripsi:Crimp hose fittings with JIC connection are used in industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They connect Parker series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. These crimp fittings are made of steel for strength, durability, and wear-resistance in high-pressure applications. They are secured with a Parker crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Hose Fitting A Connection Type: JIC
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Reusable: No
- Thread Type: JIC
- Vacuum Rating: Not Rated
- Parker Compressed Air Treatment Replacement PartDeskripsi:These replacement parts typically work with a specific brand, series or model.atribut:
- UNSPSC: 40161515
- Accessory Type: Vent Filter
- Compatible with Grainger Part Number: 4HCZ5; 4HCZ6; 4HCZ7
- Compatible with Manufacturer Part Number: ES2400; ES2500; ES2600
- Compatible with Series: ECOSEP; ES2000; SE
- Manufacturer Part Number: ESVF2
- Parker Suction Line AccumulatorsDeskripsi:Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings. *Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.atribut:
- UNSPSC: 27126102
- Capacity (lbs): 3.4
- Connection: Solid Copper
- Connection Type/Size (inch): ODF 3/4
- For use with: All Refrigerants
- Height (inch): 15
- Mounting Orientation: Vertical
- OEM Part Number: 089117-01
- Outside Dia. (inch): 3
- Shell Dia. (inch): 3
- Shell Material: Steel
- Type: With Metering Orifice
- Parker Instrumentation Manifold ValvesDeskripsi:Instrument manifold valves help reduce installation costs and improve safety performance. These manifolds are a consolidation of single valves into a unitized block that allows engineers the flexibility to perform various tasks and functions with bleed/vent and test facilities.atribut:
- UNSPSC: 40141603
- Body Material: Stainless Steel
- Drain (in FNPT): 1/4
- Height (inch): 4
- Inlet (in FNPT): 1/4
- Length (inch): 2-1/2
- Outlet (in FNPT): 1/4
- Pressure (psig): 6000
- Seals: PTFE
- Standards: ANSI Class 2500
- Temperature (°F): -65 to 500
- Parker Refrigeration Shutoff ValvesDeskripsi:Front seating valves have copper sweat ODF connections. Valves have a bi-directional flow and a max. working pressure of 750 psi. For use with all CFC, HCFC, and HFC refrigerants and with R-22 Air Conditioning Condensing Units and Heat Pumps.atribut:
- UNSPSC: 40141609
- Body Material: Brass
- Connection Material: Copper
- Flow: Bi-directional
- For use with: R-22 Air Conditioning Condensing Units and Heat Pumps
- Includes (in): 1/4 SAE Access Valve on Right Facing Field Connection
- Maximum Working Pressure: 750
- Operating Temperature Range (°F): -40 to +250
- Operating pressure: Vacuum to 750
- Style: Front Seating
- Parker Instrumentation Check Valves (Katup)Deskripsi:Stainless steel instrumentation check valves resist corrosion, higher pressures, and temperatures better than brass valves. They are used in high-process applications where backflow prevention is critical, like oil and gas piping systems, food and beverage equipment, and chemical production.atribut:
- UNSPSC: 40141618
- Application: General Purpose
- Body Material: Brass
- Connection Type: Compression x Compression
- Cracking Pressure: 10
- Flow Design: Single
- Full Flow: No
- Item - Check Valves: Check Valve
- Maximum Pressure (psi): 3,000 @100°F
- Maximum Steam Pressure: Not Rated
- Maximum Temperature (°F): 275
- Maximum Water Pressure (psi): 3,000 @100°F
- Mechanism and Body Design: Inline Poppet
- Minimum Temperature (°F): -30
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Nitrile
- Seat Material: Nitrile
- Spring Material: 316 Stainless Steel
- Standards: ASTM B 16 Alloy C36000
- Parker Quick-Disconnect Tube FittingsDeskripsi:Chrome-plated brass quick-disconnect tube fittings are suitable for use with potable water. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Chrome plating increases durability and corrosion resistance.atribut:
- Application: Dental Equipment; Pneumatic Systems; Water Lines
- Compatible Tube Material: Nylon; Polyethylene; Polypropylene; Vinyl
- Finish/Coating: Chrome Plated
- Fitting Material: Brass
- Material Grade: CA360
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 0
- Series: Poly-tite
- Parker Refrigerant Moisture Indicator WindowsDeskripsi:These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.atribut:
- Agency Compliance: UL Listed for 650 PSIG
- Construction: Solid Copper Extended Ends
- Design: 2-pieces with O-ring
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- Parker Cooling Filter Dryers (Filter Kompresor)Deskripsi:Liquid line filter dryers are designed for use with CFC, HCFC, and HFC refrigerants in refrigeration and air conditioning systems. They are available with ODF, SAE flare, solder, and sweat connections.atribut:
- Package Quantity: 1
- Parker Food & Beverage PTFE TubingDeskripsi:This PTFE tubing has a broad temperature range for food and beverage processing. It's flexible, nonflammable, and heat-resistant. This food-grade tubing is safe for use in food and beverage lines, dispensing equipment, and potable water systems.atribut:
- UNSPSC: 31160000
- Application: Air; Beverages; Fluid; Food; Inert Gas
- Autoclavable: Yes
- Bend Radius (inch): 1
- Burst Pressure: 520
- Clarity: Semi-Clear
- Coil Weight (lbs): 0.5
- Color: White
- Elongation (%): 200 to 450
- Features: Non-Leaching; Non-Wetting; Resistant to Extreme Heat or Cold -100°F to +500°F; Resists Ultra-Violet Rays; Self-Extinguishing Plastic
- Fitting Compatibility: Compression
- Flexibility: Flexible
- Flow Application: Chemical Transfer; Fluid Handling; Semiconductor
- For Environment: Chemical
- For Fluid Type: Chemicals; Compressed Air/Inert Gas
- For Location: Indoor; Outdoor
- Hardness: Shore D 50 to 65
- Industry Application: Instrumentation; Medical/Pharmaceutical; Semiconductor
- Inside Diameter (inch): 3/16
- Material: PTFE
- Maximum Operating Pressure: 130
- Maximum Operating Temperature (°F): 500
- Maximum Vacuum Pressure (in Hg): 28
- Minimum Operating Temperature (°F): -100
- Outside Diameter (inch): 1/4
- Outside Diameter Tolerance: +/-0.005
- Overall Length (ft): 25
- Peristaltic Pump Compatible: No
- Resistance Properties: Chemical Resistant; Corrosion Resistant; Heat Resistant; UV Resistant
- Standards: 21 CFR 177.1550; UL 94 V-0; USP Class VI Compliant
- Stripe Color: No Stripe
- Tensile Strength: 7000
- Vacuum Rated: Vacuum Rated
- Wall Thickness (inch): 0.031
- Weight Per Foot (lbs/ft): 0.02
- Parker Refrigeration Check ValvesDeskripsi:For use with all CFC, HCFC, and HFC refrigerants, these check valves feature copper bodies with spring-loaded check balls for mounting in any position.atribut:
- UNSPSC: 40141609
- For use with: All CFC, HCFC and HFC Refrigerants
- Material: Copper
- Style: Ball; Spring Loaded
- Parker Air & Water Polyethylene Tubing (Selang PU)Deskripsi:Standard polyethylene tubing offers lightweight flexibility for air, water, and liquid transport lines for potable water, low-pressure pneumatics, and drain lines.atribut:
- UNSPSC: 31160000
- Application: Air; Chemical; Fluid Transfer; Pneumatic
- Autoclavable: No
- Clarity: Opaque
- Color: Black
- Features: Made from 100% Virgin Resin Material
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Flow Application: Beverage Dispensers; Chemical Transfer; Low Pressure Pneumatics; Potable Water
- For Environment: Chemical
- For Fluid Type: Air; Potable Water; Water
- For Location: Indoor; Outdoor
- Hardness: Shore D 45
- Industry Application: Pneumatics
- Material: Polyethylene
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): -80
- Reinforcement: Not Reinforced
- Resistance Properties: Crack Resistant
- Standards: ASTM D-1248; ASTM D-1693
- Stripe Color: No Stripe
Daftar Harga distributor parker Terbaru November 2026
| Parker Plumbing Parts (Komponen Instalasi Pipa) | Rp789.900 |
| Parker Bulk Hydraulic Hose | Rp10.999.900 |
| Parker Gauges and Electronics | Rp38.999.900 |
| Parker Filter Bag (Kantong Saringan) | Rp2.399.900 |
| Parker Steel Compression Tube Fittings for Instrumentation Lines | Rp519.900 |
| Parker Plug Valves | Rp339.900 |
| Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler) | Rp759.900 |
| Parker Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus) | Rp379.900 |
| Parker Compressed Air Treatment Replacement Part | Rp3.899.900 |
| Parker Suction Line Accumulators | Rp3.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/kuP109431750-1.jpg)


/Parker%20Filter%20Bag%20(Kantong%20Saringan)/36P109415114-2.jpg)


/97P109571331-1.jpg)
%20Lurus/Parker%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20JIC%20Connection%20(Sambungan%20Lurus)/fdP109571553-1.jpg)



%20Lurus/Parker%20Refrigeration%20Shutoff%20Valves/3rP109436135-1.jpg)
/Parker%20Instrumentation%20Check%20Valves%20(Katup)/fgP109424556-1.jpg)

/Parker%20Refrigerant%20Moisture%20Indicator%20Windows/mqP109403818-3.jpg)

/l1P109403757-1.jpg)

%20Lurus/Parker%20Refrigeration%20Check%20Valves/0aP109436010-1.jpg)
/miP109395810-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)