Parker Food & Beverage PTFE Tubing

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC31160000
ApplicationAir; Beverages; Fluid; Food; Inert Gas
AutoclavableYes
Bend Radius (inch)1
Burst Pressure520
ClaritySemi-Clear
Coil Weight (lbs)0.5
ColorWhite
Elongation (%)200 to 450
FeaturesNon-Leaching; Non-Wetting; Resistant to Extreme Heat or Cold -100°F to +500°F; Resists Ultra-Violet Rays; Self-Extinguishing Plastic
Fitting CompatibilityCompression
FlexibilityFlexible
Flow ApplicationChemical Transfer; Fluid Handling; Semiconductor
For EnvironmentChemical
For Fluid TypeChemicals; Compressed Air/Inert Gas
For LocationIndoor; Outdoor
HardnessShore D 50 to 65
Industry ApplicationInstrumentation; Medical/Pharmaceutical; Semiconductor
Inside Diameter (inch)3/16
MaterialPTFE
Maximum Operating Pressure130
Maximum Operating Temperature (°F)500
Maximum Vacuum Pressure (in Hg)28
Minimum Operating Temperature (°F)-100
Outside Diameter (inch)1/4
Outside Diameter Tolerance+/-0.005
Overall Length (ft)25
Peristaltic Pump CompatibleNo
Resistance PropertiesChemical Resistant; Corrosion Resistant; Heat Resistant; UV Resistant
Standards21 CFR 177.1550; UL 94 V-0; USP Class VI Compliant
Stripe ColorNo Stripe
Tensile Strength7000
Vacuum RatedVacuum Rated
Wall Thickness (inch)0.031
Weight Per Foot (lbs/ft)0.02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This PTFE tubing has a broad temperature range for food and beverage processing. It's flexible, nonflammable, and heat-resistant. This food-grade tubing is safe for use in food and beverage lines, dispensing equipment, and potable water systems.
Feature
Tubing Application Air Beverages Fluid Food Inert Gas Color White Food Application Food and Beverage Hardness Shore D 50 to 65 Inside Diameter 3/16 in Material PTFE Material Trade Name Not Applicable Maximum Operating Pressure 130 psi Maximum Operating Temperature 500 Degrees F Maximum Vacuum Pressure 28 in Hg Outside Diameter 1/4 in Overall Length 25 ft Peristaltic Pump Compatible No Resistance Properties Chemical Resistant Corrosion Resistant Heat Resistant UV Resistant

Ulasan Produk

Tidak ada ulasan