Parker Instrumentation Check Valves (Katup)

Sebelum PPN:
Rp1.799.900 - Rp3.799.900
Spesifikasi
UNSPSC40141618
ApplicationGeneral Purpose
Body MaterialBrass
Connection TypeCompression x Compression
Cracking Pressure10
Flow DesignSingle
Full FlowNo
Item - Check ValvesCheck Valve
Maximum Pressure (psi)3,000 @100°F
Maximum Steam PressureNot Rated
Maximum Temperature (°F)275
Maximum Water Pressure (psi)3,000 @100°F
Mechanism and Body DesignInline Poppet
Minimum Temperature (°F)-30
Mounting OrientationHorizontal; Vertical
Seal MaterialNitrile
Seat MaterialNitrile
Spring Material316 Stainless Steel
StandardsASTM B 16 Alloy C36000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel instrumentation check valves resist corrosion, higher pressures, and temperatures better than brass valves. They are used in high-process applications where backflow prevention is critical, like oil and gas piping systems, food and beverage equipment, and chemical production.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Poppet Body Material - Valves 316 Stainless Steel Pipe or Tube Size 3/8 in Connection Type Compression x Compression Cracking Pressure 10 psi Mounting Orientation Horizontal Vertical Seal Material Fluorocarbon Max Temp - Valves 275 Degrees F Min Temp - Valves -30 Degrees F Max Water Pressure - Valves 6000 psi @ 100 Degrees F Max Steam Pressure - Valves Not Rated Seat Material Fluorocarbon

Ulasan Produk

Tidak ada ulasan