Beli distributor bear brand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JAY R. SMITH MFG. CO Standard Toilet Repair Parts & AccessoriesDeskripsi:Wall-hung toilet carriers and carrier hardware hold wall-mount toilets securely in place to provide support and prevent damage to the fixtures and the walls they hang on. The carriers are support frames that install inside of a wall to provide reinforcement so that wall-hung toilets can bear the weight of users. They're typically used in new wall-mount toilet installations where there's access to wall studs. The carrier hardware includes nuts and washers for fastening carriers to a wall.atribut:
- UNSPSC: 30181505
- Fits Brand: Jay R Smith
- For Use With Mfr. Model Number: 0100-0400 Water Closet Supports
- ZURN Standard Toilet Repair Parts & AccessoriesDeskripsi:Wax rings, seals, and gaskets help form water-tight connections to prevent leaks between and around toilet components. They're made of plastic or rubber and used as replacements for rings, seals, and gaskets that have deteriorated and started to leak. Wax rings seal the drainpipe connection between base of the toilet and the wall or floor. Signs that wax rings are failing include water seepage at the base of the toilet and unpleasant odors from sewer gas. Seals are used with toilet flush valves. Gaskets seal the connection between the toilet tank and the bowl. They may need replacing when water leaks from the bottom of the tank.atribut:
- Fits Brand: Zurn
- Nice Tisu WajahDeskripsi:Facial Tissue dengan berat isi dalam kemasan 250-1000g adalah Tissue berbahan dasar alami yang memiliki daya serap tinggi dari brand NICE untuk digunakan di Kantor, toilet dan kebutuhan lainnyaatribut:
- Number of Ply: 2
- Material: Virgin Plantation Pulp
- Bullard Replacement Visor for Face ShieldDeskripsi:These replacement face shield visors fit Bullard-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.atribut:
- Compatible with Brand: Bullard
- Face Shield Visor Coating: Uncoated
- Includes Anti-Fog Visor Coating: No
- Includes Anti-Static Visor Coating: No
- Includes No Visor Coatings: Yes
- Includes Scratch-Resistant Visor Coating: No
- Replacement Visor Color: Clear
- Welding Shade Designation: Not Rated for Welding Use
- Hamilton Standard Plate CasterDeskripsi:Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- SP SCIENCEWARE General Purpose Masking TapeDeskripsi:This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.atribut:
- UNSPSC: 31201520
- Adhesion to Steel (oz/inch): 50
- Brand and Series: Bel-Art Products Write-On
- Common Industry: General Maintenance & Repair; Light Applications
- Environment: Indoor Only
- Maximum Tape Performance Temperature (°F): 315
- Minimum Tape Performance Temperature (°F): -112
- Product Form: Continuous Roll
- Series: Write-On
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Rubber
- Tape Backing Construction: Paper
- Tape Backing Material: Paper
- Tape Tensile Strength (lbs/inch): 31
- Tape Thickness (mil): 6.3
- Tape Type: General Purpose Masking Tape
- BRADLEY Safety Shower with Eyewash StationDeskripsi:Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.atribut:
- Assembly: Assembled
- Bowl Diameter (inch): 13
- Color: Yellow
- Eyewash Handle Material: Stainless Steel
- Eyewash Spray Head Material: Plastic
- Includes Drench Hose: No
- Inlet Connection Location: Top
- Inlet Pipe Gender: Male
- Inlet Pipe Size (inch): 1-1/4
- Inlet Pipe Thread Type: NPT
- Mount Hole Diameter (inch): 3/8
- Mounting Style: Standard
- Mounting Type: Floor
- Outlet Pipe Gender: Male
- Outlet Pipe Size (inch): 1-1/4
- Outlet Pipe Thread Type: NPT
- Pipe Material: Galvanized Steel
- Series: Halo
- Shower Activation: Pull Rod
- Shower Handle Material: Stainless Steel
- Shower Head Material: Plastic
- Shower Spray Head Diameter (inch): 3-1/10
- Valve Material: Chrome Plated Brass
- BULK-STRAP Cargo Control Accessoriesatribut:
- For use with: Bulk Strap; Bulk Webbing
- CONDOR Back Supportatribut:
- UNSPSC: 46182201
- 3M Isolasi Bolak Balik Film (Double Tape)atribut:
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 5
- Metric Tape Length (m): 4.6
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Film
- Tape Brand: 3M
- Tape Color: Transparent
- Tape Elongation: Not Rated
- Tape Type: Double-Sided Film Tape
- ALL GEAR RopeDeskripsi:Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
- ALLEGRO Electric Fan & Blower for Confined SpaceDeskripsi:Axial blowers create low-pressure, high-volume airflow, making them a good choice for small spaces with ducts shorter than 15-25 feet.
Daftar Harga distributor bear brand Terbaru April 2026
| MANITOWOC Furnishings, Appliances & Hospitality Equipment Parts | Rp98.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| JAY R. SMITH MFG. CO Standard Toilet Repair Parts & Accessories | Rp609.900 |
| ZURN Standard Toilet Repair Parts & Accessories | Rp119.900 |
| Nice Tisu Wajah | Rp36.900 |
| Bullard Replacement Visor for Face Shield | Rp229.900 |
| DAYTON Material Handling Part | Rp189.900 |
| Hamilton Standard Plate Caster | Rp1.299.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| SP SCIENCEWARE General Purpose Masking Tape | Rp809.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Aksesoris/Bullard%20Replacement%20Visor%20for%20Face%20Shield/p2P109377902-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/BRADLEY%20Safety%20Shower%20with%20Eyewash%20Station/f8P109379548-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/BULK-STRAP%20Cargo%20Control%20Accessories/lvP109356787-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/CONDOR%20Back%20Support/ctP109353461-1.jpg)
/pkP109360920-4.jpg)


%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/MASTER%20LOCK%20Lockout%20Padlock/cqP109449458-11.jpg)