SP SCIENCEWARE General Purpose Masking Tape

Sebelum PPN:
Rp839.900 - Rp4.099.900
Spesifikasi
UNSPSC31201520
Adhesion to Steel (oz/inch)50
Brand and SeriesBel-Art Products Write-On
Common IndustryGeneral Maintenance & Repair; Light Applications
EnvironmentIndoor Only
Maximum Tape Performance Temperature (°F)315
Minimum Tape Performance Temperature (°F)-112
Product FormContinuous Roll
SeriesWrite-On
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape Tensile Strength (lbs/inch)31
Tape Thickness (mil)6.3
Tape TypeGeneral Purpose Masking Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.
Feature
Adhesion to Steel 50 oz/in Tape Brand Bel-Art Products Clean Removal Time Not Rated Common Industry General Maintenance Repair Light Applications Indoor Only Imperial Tape Length 15 yd Imperial Tape Width 0.5 in Maximum Tape Performance Temperature 315 Degrees F Minimum Tape Performance Temperature -112 Degrees F Continuous Roll Series Write-On(TM) Tape Adhesive Material Rubber Tape Backing Material Paper General Purpose Masking Tape Tape Adhesive Format Single-Sided

Ulasan Produk

Tidak ada ulasan