Beli distilasi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Ceramic ClothDeskripsi:-Manufactured as a raw material of spun yarn reinforced with glass fiber mixed with a small amount of organic fiber in ceramic fiber.-Asbestos is not included at all.-Product regulated by RCF(refractory ceramic fiber).-Blocking curtains, burning work, heat insulation materials for exhaust ducts, and other high temperature areas.-None adhesive(please fasten with steel wires etc.)atribut:
- Thickness: 2mm
- Instantaneous Heat Resistant Temperature: 900 degree C
- Working Temperature Range: Up to 400 degree C
- Ceramic Fiber Materials: 65 to 75%
- Organic Fiber Materials: 15 to 20%
- Glass Fiber Materials: 5 to 15%
- Ludwig Schneider Distillation Range Thermometeratribut:
- Capillary Form: Colourless prismatic
- Type: acc. to Kraemer-Spilker
- Filling: Hg
- Immersion (mm): 90
- PUDAK SCIENTIFIC Kit DestilasiDeskripsi:CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
- IWAKI Glass Ware Kjeldahl Distillation Apparatusatribut:
- Volume: 500 ml
- IWAKI Glass Ware Cyanida Distillation Apparatusatribut:
- Volume: 1000 ml
- AS ONE Eggplant Flask for Short Path type Distillation Unitatribut:
- Compatible For (ml): 10
- Package Size (mm): 30x30x70
- B-ONE Stainless Steel Double Water Distillationatribut:
- Capacity (L/hour): 5
- Voltage (V): 380 3-Phase
- Power (W): 11000
- Dimensions (mm): 770x380x860
- BioBase Dean Stark Distillation Apparatusatribut:
- Power Supply AC (V/Hz): 220 ± 10%, 50
- Heater Power of Electric Furnace (W): 1000x2
- Heating Control: Can Be Continuously Adjusted By A Silicon Knob
- Ambient Temperature (°C): ≤35
- Relative Humidity: ≤85%
- Power Consumption (W): 2200
- IWAKI Glass Ware Ammonium Distillation Apparatusatribut:
- Volume: 1000 ml
- Velp Distillation UnitDeskripsi:UDK 129 Kjeldahl Distillation UnitEntry-level Kjeldahl distillation unit for your analyses concerning different applications such as determining ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content.Entry-level Kjeldahl Distillation UnitThe Kjeldahl distillation unit UDK 129 runs automatically, after setting sodium hydroxide addition and distillation time using the LCD display in order to get reliable and accurate results. The high-precision pumps ensure constant accurate dosing of reagents and the cooling water is automatically stopped during pauses, thus cutting down on its consumption.UDK 129 includes many features that ensure efficient and reliable distillation, far beyond expectations of an ordinary entry level unit.The UDK 129 Distillation Unit ensures the highest safety standards to provide maximum protection to the operator: the use of an innovative system allows the insertion of the test tube in complete safety and the use of test tubes of various sizes.atribut:
- Structure: Corrosion-resistant technopolymer
- Delay Time (minute): 0-99
- Sodium Hydroxide Addition: Automatic
- Tap Water Consumption (L/minute): from 0.5 at 15°C, 1 at 30°C
- Reproducibility (RSD) (%): ≤ 1
- Detection Limit (mg N): ≥ 0.1
- Dimensions (mm): 385x780x416
- Recovery: ≥ 99.5 % at nitrogen levels between 1 and 200 mg N
- TRUSCO Ceramic Tapeatribut:
- Specification: Adhesiveless
- Material: 5 - 15% 15 - 20%, glass fibers 65-75%, organic fibers ceramic fibers
- Weight (kg): 1.5
- Tape Width (mm): 50
- Tape Length (m): 30
- Tape Thickness (mm): 2
- Basis Weight (g/m²): 50
- Moment Use Temperature (°C): 900
- Operating Temperature Range (°C): Up to 400
Daftar Harga distilasi Terbaru March 2026
| TRUSCO Ceramic Cloth | Rp3.199.900 |
| IWAKI Glass Ware Condenser Graham Drip Tip TS Joints | Rp999.900 |
| Ludwig Schneider Distillation Range Thermometer | Rp6.699.900 |
| AS ONE Distillation Unit Set | Rp3.399.900 |
| PUDAK SCIENTIFIC Kit Destilasi | Rp4.499.900 |
| IWAKI Glass Ware Kjeldahl Distillation Apparatus | Rp3.899.900 |
| Synthware Distillation Adapter | Rp1.099.900 |
| FAVORIT Hoskin Micro-Kjeldahl Distillation Apparatus | Rp3.699.900 |
| IWAKI Glass Ware Cyanida Distillation Apparatus | Rp6.499.900 |
| AS ONE Eggplant Flask for Short Path type Distillation Unit | Rp439.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)