TRUSCO Ceramic Cloth

Kondisi Barang:
Sebelum PPN:
Rp3.199.900 - Rp12.999.900
Spesifikasi
Thickness2mm
Instantaneous Heat Resistant Temperature900 degree C
Working Temperature RangeUp to 400 degree C
Ceramic Fiber Materials65 to 75%
Organic Fiber Materials15 to 20%
Glass Fiber Materials5 to 15%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Manufactured as a raw material of spun yarn reinforced with glass fiber mixed with a small amount of organic fiber in ceramic fiber.
-Asbestos is not included at all.
-Product regulated by RCF(refractory ceramic fiber).
-Blocking curtains, burning work, heat insulation materials for exhaust ducts, and other high temperature areas.
-None adhesive(please fasten with steel wires etc.)
Warning
-Ceramic fibers themselves are nonflammable, but organic fibers are included as a connecting material, so we recommend that the working temperature range be up to 400°C.

Ulasan Produk

Tidak ada ulasan