Beli dispenser tisu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Dispenser Tisu
    Mulai

    Rp98.900

    KRISBOW Dispenser Tisu
    atribut:
    • Color: White
  2. KRISBOW Dispenser Tisu Toilet Jumbo
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KRISBOW Dispenser Tisu Toilet Jumbo
    atribut:
    • Material: Plastic
    • Dimensions (mm): 28x13x27
  3. WAKAI Dia Wall (Tiang Penekan Dinding)
    Mulai

    Rp349.900

    WAKAI Dia Wall (Tiang Penekan Dinding)
    atribut:
    • Content Set: 1 set of upper and lower pads, 2 spacers
    • Height (mm): 59
    • Material: Body = ABS resin; Spring = Steel; Non-slip sheet = CR rubber; Spacer = ABS resin
  4. KRISBOW Dispenser Tisu
    Mulai

    Rp89.900

    KRISBOW Dispenser Tisu
    Deskripsi:
    TISSUE DISPENSER FACIAL MRTDF02'- Ideal for restaurants, office buildings, parks or campuses, this hanging restroom accessory features a lock design to ensure minimal pilferage and reduce waste.- Premium ABS material- High impact resistant- Easy to refil
    atribut:
    • Material: Premium ABS material
    • Color: White
  5. Crecia Dispenser Tisu Handuk Slim400
    Mulai

    Rp1.199.900

    Crecia Dispenser Tisu Handuk Slim400
    Deskripsi:
    -The side is translucent so the remaining quantity is obvious.-A unique structure which enables smooth pulling out of sheets one by one.
    atribut:
    • Number of Storable Sheets: 400 sheets
    • Material: ABS Resin,Polystyrene (PS)
  6. INSPIRE Dispenser Tisu Toilet
    Rating:
    90% of 100
    (2)
    Mulai

    Rp129.900

  7. INSPIRE Dispenser Tisu Toilet Bulat Luxury
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  8. HILOGIK Fancy Support Poles (Tiang Penyangga Rak)
    Mulai

    Rp209.900

    HILOGIK Fancy Support Poles (Tiang Penyangga Rak)
    Deskripsi:
    Wall shelf / shelf / shelf support series
    atribut:
    • AS ONE Part Number: 64-7753-13
    • Color: White
    • Overall Length (mm): 600
  9. Elleair Dispenser Tisu Handuk
    Mulai

    Rp5.499.900

    Elleair Dispenser Tisu Handuk
    Deskripsi:
    -The side is made to translucent so the remaining quantity is obvious.-Safety-conscious design with chamfered edges.
    atribut:
    • Material: ABS Resin
    • Color: Front white, back brown (skeleton)
    • Compatible Sheet Size (mm): 230x220 (210)
    • Depth (mm): 135
    • Height (mm): 210
    • Installation Method: Easy to install with the enclosed screws and double-sided tape.
    • Width (mm): 250
  10. SPG (SANUKI) Fit Shelf Bracket (Tiang Penyangga Rak)
    Mulai

    Rp139.900

    SPG (SANUKI) Fit Shelf Bracket (Tiang Penyangga Rak)
    Deskripsi:
    A thin, slim, diamond-shaped hole and two design lines make this a stylish shelf pillar. Because it is thin, the gap between the wall and the shelf board you care about can be reduced.For creating storage space for closets, etc.
    atribut:
    • Material: SUS430
    • Width (mm): 10
    • Thickness (mm): 3
    • Finish: NO.4 (ground color)
    • Allowable Load (kg): (4 pieces) 60
  11. SUGATSUNE Extra Thin Shelf Standard (Tiang Rak Tipis)
    Mulai

    Rp159.900

    SUGATSUNE Extra Thin Shelf Standard (Tiang Rak Tipis)
    atribut:
    • Dimension A (mm): 1820
    • Height (mm): 1820
    • Length (mm): 1820
    • Material: Stainless steel (SUS430)
    • Number of Holes (pieces): 12
    • Number of Holes for Mounting Screws: 12
    • Number of Mounting Holes: 12
    • Number of Mounting Holes (pieces): 12
    • Screw Hole Diameter (mm): 4.3 holes 6.5 countersunk
    • Screw Hole Pitch (mm): 160
    • Thickness (mm): 3
    • Width (mm): 12
  12. NOGA Dudukan Magnetik Mini Lengan Ganda (Penyangga Magnet Mini Dua Lengan)
    Mulai

    Rp8.999.900

    NOGA Dudukan Magnetik Mini Lengan Ganda (Penyangga Magnet Mini Dua Lengan)
    Deskripsi:
    -An ideal camera stand on which a compact digital camera can be mounted for taking pictures at any angle without shaking.-Flexible tube attached to the arm prevents a sudden fall of the camera etc.
    atribut:
    • Magnet WxDxH: 30x40x35mm
    • Adhesion Strength: 320N
  13. HOLLAENDER Corner Connector
    Mulai

    Rp10.999.900

    HOLLAENDER Corner Connector
    Deskripsi:
    Handrail lengths for corners have a 90° corner for installing along two sides of an edge or to direct pedestrian traffic around a corner.
    atribut:
    • Color: Silver
    • Handrail Shape: Round
    • Includes: Hardware
    • Item: Corner Connector
    • Material: Aluminum
    • Mounting Hole Diameter (inch): 1/2
    • Number of Mounting Holes: 4
    • Overall Depth (ft): 8
    • Overall Diameter (inch): 1 7/8
    • Overall Height (inch): 42
    • Overall Width: Not Applicable
    • Product Type: Corner Kit
    • UNSPSC: 24101809
  14. HOZAN Flexible Arm
    Mulai

    Rp3.799.900

    HOZAN Flexible Arm
    atribut:
    • Camera Mounting Screw: 1/4 inch x 20 threads (JIS B7103)
    • Content Set: Clamp included to secure the arm body to the desk
    • Effective arm Length (mm): 380
    • Maximum Clamping Width: 60
  15. Maspion Tempat Sampah/Tong Sampah Injak Stainless Steel (Trash Bin)
    Mulai

    Rp149.900

  16. Taffhome Tempat Tisu
    Rating:
    98% of 100
    (10)
    Mulai

    Rp13.900

    Taffhome Tempat Tisu
    Deskripsi:
    Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
  17. KRISBOW Dispenser Sabun Cair
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    KRISBOW Dispenser Sabun Cair
    Deskripsi:
    Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
  18. ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjang
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

Daftar Harga dispenser tisu Terbaru October 2026
KRISBOW Dispenser TisuRp98.900
KRISBOW Dispenser Tisu Toilet JumboRp299.900
WAKAI Dia Wall (Tiang Penekan Dinding)Rp349.900
KRISBOW Dispenser TisuRp89.900
Crecia Dispenser Tisu Handuk Slim400Rp1.199.900
INSPIRE Dispenser Tisu ToiletRp129.900
INSPIRE Dispenser Tisu Toilet Bulat LuxuryRp199.900
HILOGIK Fancy Support Poles (Tiang Penyangga Rak)Rp209.900
Elleair Dispenser Tisu HandukRp5.499.900
SPG (SANUKI) Fit Shelf Bracket (Tiang Penyangga Rak)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)