HOLLAENDER Corner Connector

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorSilver
Handrail ShapeRound
IncludesHardware
ItemCorner Connector
MaterialAluminum
Mounting Hole Diameter (inch)1/2
Number of Mounting Holes4
Overall Depth (ft)8
Overall Diameter (inch)1 7/8
Overall Height (inch)42
Overall WidthNot Applicable
Product TypeCorner Kit
UNSPSC24101809

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handrail lengths for corners have a 90° corner for installing along two sides of an edge or to direct pedestrian traffic around a corner.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait