Beli dishwasher bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Dishwasher Free Stand
    Mulai

    Rp26.999.900

    BOSCH Dishwasher Free Stand
    atribut:
    • Series: 6
    • Connection Rating (W): 2400
    • Capacity: 12 Place Settings
    • Noise Level (dB): 52
    • Dimensions (cm): 60x84.5x60
  2. GETRA Dishwasher
    Mulai

    Rp28.999.900

  3. GETRA Commercial Dishwasher Hood Type
    Mulai

    Rp35.999.900

    GETRA Commercial Dishwasher Hood Type
    Deskripsi:
    Mesin untuk mencuci peralatan dapur, piring, mangkuk, gelas, sendok dan garpu yang praktis dengan bukaan pintu buka atas
    atribut:
    • Wash Pump Power (W): 750
    • Rinse Pump Power (W): 100
    • Heater Power (W): 9000
    • Voltage (V): 220
    • Wash Tank Capacity (L): 42
    • Rinse Tank Capacity (L): 47
    • Rinse Temperature (°C): 80-85
    • Rinse Time (s): 6-13 (8step)
    • Rinse Water (L/10sec): 3
    • Wash Capacity (dish/hour): 2000 (with Dish Dia. 15cm)
    • Wash Time (s): 40-120 (8step)
    • Washing Temperature (°C): 60-65
  4. GETRA Rack Conveyor Dishwasher
    Mulai

    Rp169.999.900

    GETRA Rack Conveyor Dishwasher
    Deskripsi:
    Use Gas Fast & Powerful Energy Saving System Adjustable Wash Speed Customer Oriented Design Combined of Wash Rack & Plate
    atribut:
    • Width (mm): 720
    • Height (mm): 1615
    • Voltage (V): 380
    • Frequency (Hz): 50.0
    • Phase: 3
  5. CRESTWARE Dishwasher Rack
    Mulai

    Rp319.900

    CRESTWARE Dishwasher Rack
    Deskripsi:
    Rack bases wash large items or tableware that don't need to be help upright.
    atribut:
    • UNSPSC: 52141530
    • Color: Gray
    • Exterior Length (inch): 19-1/2
    • Exterior Width (inch): 19-1/2
    • Inside Length (inch): 18-1/4
    • Inside Rack Length (inch): 18-1/4
    • Inside Rack Width (inch): 18-1/4
    • Inside Width (inch): 18-1/4
    • Material: Plastic
    • Maximum Handling Temperature (°F): 210
    • NSF-certified: No
    • Overall Depth (inch): 19-1/2
    • Overall Length (inch): 19-1/2
    • Overall Width (inch): 19-1/2
  6. INABA DENKO Neo Slimduct NSD
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    INABA DENKO Neo Slimduct NSD
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
  7. snap clean Pembersih Lantai
    Rating:
    96% of 100
    (25)
    Mulai

    Rp35.900

    snap clean Pembersih Lantai
    Deskripsi:
    Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
  8. Simply Stainless Sink Bench With Splash Back
    Mulai

    Rp4.899.900

    Simply Stainless Sink Bench With Splash Back
    Deskripsi:
    Standarisasi material Food Grade dan Anti Karat
    atribut:
    • Plat Thickness (mm): 1
    • Material: Stainless Steel 304
  9. GETRA Stainless Steel Sink Table (Tempat Cuci Piring)
    Mulai

    Rp2.899.900

    GETRA Stainless Steel Sink Table (Tempat Cuci Piring)
    Deskripsi:
    Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density board
    atribut:
    • Width (mm): 700
    • Height (mm): 850+100
    • Bowl Dimension (mm): 800x500x300
  10. GETRA Storage Rack
    Mulai

    Rp3.399.900

    GETRA Storage Rack
    Deskripsi:
    Stainless steel Knock-down system Round Tube
    atribut:
    • Width (mm): 500
    • Height (mm): 1550
  11. Livi Tisu Seri Smart
    Rating:
    100% of 100
    (24)
    Mulai

    Rp8.900

    Livi Tisu Seri Smart
    atribut:
    • Number of Ply: 1
    • Number of Sheets: 150
    • Sheet Width (mm): 230
    • Sheet Length (mm): 240
    • Inner Packaging: Plastic
  12. BOSCH Built-in Oven
    Mulai

    Rp17.999.900

    BOSCH Built-in Oven
    atribut:
    • Type: Built-in
    • Number of Cavities: 1
    • Door Material: Glass
  13. INABA DENKO Ducts for Air Conditioner
    75%
    Mulai

    Rp129.900

    INABA DENKO Ducts for Air Conditioner
    Deskripsi:
    -A piping decorative cover with excellent cost performance which its lineup is limited to air conditioner piping size mostly used for household air conditioners.
    atribut:
    • Color: Ivory
    • Dimension B: 68mm
    • D: 90mm
    • E: 64.0mm
    • Dimension A (mm): 88
    • Dimensions c: 73.0mm
    • Material: Polyvinyl Chloride (PVC)
  14. GETRA Flat Rack Base
    Mulai

    Rp189.900

    GETRA Flat Rack Base
    Deskripsi:
    Rak untuk piring, gelas, mangkuk, dan sendok/garpu
    atribut:
    • Dimensions (cm): 50x50x10
  15. CAMBRO Dishwasher Rack
    Mulai

    Rp9.099.900

    CAMBRO Dishwasher Rack
    Deskripsi:
    Peg racks keep dishes evenly spaced for effective cleaning. They also prevent dishes from knocking together, which can lead to damage.
    atribut:
    • UNSPSC: 52141530
    • Color: Gray
    • Inside Length (inch): 8
    • Inside Rack Height (inch): 3-1/4
    • Inside Rack Length (inch): 18
    • Inside Rack Width (inch): 18
    • Inside Width (inch): 8
    • Maximum Handling Temperature (°F): 200
    • NSF-certified: Yes
    • Outside Rack Height (inch): 4
    • Overall Depth (inch): 19-3/4
    • Overall Height (inch): 3-1/4
    • Overall Length (inch): 19-3/4
    • Overall Width (inch): 19-3/4
    • Peg Height (inch): 4
    • Product Type: Closed End Peg Rack
Daftar Harga dishwasher bosch Terbaru January 2026
BOSCH Dishwasher Free StandRp26.999.900
GETRA DishwasherRp28.999.900
GETRA Commercial Dishwasher Hood TypeRp35.999.900
GETRA Rack Conveyor DishwasherRp169.999.900
CRESTWARE Dishwasher RackRp319.900
INABA DENKO Neo Slimduct NSDRp219.900
snap clean Pembersih LantaiRp35.900
Simply Stainless Sink Bench With Splash BackRp4.899.900
GETRA Stainless Steel Sink Table (Tempat Cuci Piring)Rp2.899.900
GETRA Storage RackRp3.399.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)

Halaman Terkait