Electrolux Dishwasher UltimateCare 300

Sebelum PPN:
Rp6.199.900
Spesifikasi
Additional Operational OptionRinse agent, Salt, Start time delay 1h-24h
Control TypeButton
Dimensions (mm)550x500x590
Drain Hose Length (m)1.5
Energy ConsumptionClass D (3rd Generation)
Frequency (Hz)50
Height (mm)590
Included AccessoriesSalt container funnel
Installation TypeFreestanding
Noise Level (dBa)49
Number Place Setting8
Package Depth (mm)555
Packaging Height (cm)662
Packaging Width (cm)605
Power Consumption (W)1380 to 1620
Product Depth (mm)500
Product Width (mm)550
Program ListEco, Normal, Fast, Delicate, Hygienic, Machine care, Pre-rinse
Voltage (V)220 to 240
Water Consumption (L)8
Water SupplyCold or hot (maximum 60°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Energy-saving drying
AutoOpen technology uses natural airflow to optimally dry dishes without any additional effort. The dishwasher door automatically opens at a 27° angle at the end of the drying process, saving energy, improving drying performance, and reducing the formation of water spots on your dishes*.

* Based on Eco Program testing with the AutoOpen feature conducted by an independent institute in 2024.

Totally clean with hygiene
Select the Hygiene function to thoroughly clean plates, glasses, and cutlery with more hygienic results. By heating water to 72°C**, this function can eliminate up to 99.99% of bacteria*, so that cleaning is more optimal. Suitable for equipment that requires extra care, such as baby bottles and cutting boards.

*Tested against Staphylococcus aureus, Escherichia coli, and Helicobacter pylori in accordance with QB/T 5133-2017 Appendix B by an independent testing agency in 2023. **Based on the results of the Hygiene function test by an independent testing agency in 2024.

Gently clean glass tableware
The Delicate Cycle safely cleans glassware using gentle water pressure and low-temperature drying, leaving the glass sparkling.

Wash small amounts of dishes quickly
The RapidWash30 program efficiently cleans small amounts of lightly soiled dishes in just 30 minutes. Washing is performed at a pre-programmed temperature so dishes are ready to use immediately without the need for a drying step.

*Based on the results of the Quick function tested by an independent testing institute in 2024.

Everyday dishwashing cycle
Choose the Normal program for daily, full-load dishes, including lightly soiled pans. This program uses water temperatures up to 60°C* for maximum cleaning.

*Based on Normal function testing conducted by an independent institute in 2024.

Pre-rinse for optimal results
The Pre-rinse cycle sprays water throughout the dishwasher to remove food residue. This process prepares dishes for the main cycle, resulting in a cleaner wash.

Ulasan Produk

Tidak ada ulasan