Beli digital thickness gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Digital Thickness Gauge
    Mulai

    Rp2.799.900

    SK Digital Thickness Gauge
    Deskripsi:
    - It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.
    atribut:
    • Measurement Range (mm): 0 to 10
    • Accuracy (µm): ±20
    • Accuracy (mm): ±0.02
    • Graduation (mm): 0.01
    • Insertion Depth (mm): 30
    • Measuring Head (mm): 10mm flat (ceramic)
    • Minimum Display (mm): 0.01
    • Power Supply: Coin type lithium battery (CR2032)x1 (included)
    • Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
  2. TECLOCK Digital Thickness Gauge
    Mulai

    Rp7.599.900

    TECLOCK Digital Thickness Gauge
    Deskripsi:
    -Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
  3. Insize Digital Thickness Gage
    Mulai

    Rp1.199.900

    Insize Digital Thickness Gage
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  4. Mitutoyo Pengukur Ketebalan Dial
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  5. Mitutoyo Digital Thickness Gauge
    Mulai

    Rp4.499.900

    Mitutoyo Digital Thickness Gauge
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  6. Insize Digital Thickness Gauge 2871 Series
    Mulai

    Rp1.399.900

    Insize Digital Thickness Gauge 2871 Series
    atribut:
    • Accuracy (inch): +/-0.0008
    • Actuation Type: Lever
    • Anvil Diameter (inch): 0.394
    • Anvil Shape: Flat
    • Battery Size: CR2032
    • Compatible Wireless Transmitter: Mfr. No. 7306-40
    • Construction: Ceramic
    • Contact Material: Ceramic
    • Data Output Type: Cable, Wireless with Transmitter
    • Dimension Type: Inch/Metric
    • Maximum Measurement (inch): 0.4
    • Maximum Measurement (mm): 10
    • Minimum Measurement (inch): 0.0005
    • Minimum Measurement (mm): 0.01
    • Operation Type: Digital
    • Range (inch): 0 to 0.4, 0mm to 10mm
    • Resolution: 0.0005inch, 0.01mm
  7. Mitutoyo Thickness Gauge
    Mulai

    Rp1.599.900

    Mitutoyo Thickness Gauge
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  8. KRISBOW Termometer Food Grade
    Mulai

    Rp989.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  9. FATOOLS Digital Thickness Gauge
    Mulai

    Rp2.299.900

    FATOOLS Digital Thickness Gauge
    atribut:
    • Size (mm): 10
  10. SK Digital Caliper Gauge (Jangka Sorong)
    Mulai

    Rp1.499.900

    SK Digital Caliper Gauge (Jangka Sorong)
    atribut:
    • Manufacturer Code: 152051
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.02
    • Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  11. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.099.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  12. Mitutoyo Thickness Gage
    Mulai

    Rp3.899.900

    Mitutoyo Thickness Gage
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • Accuracy (inch): ±0.001
  13. STARRETT Digital Thickness Gauge
    Mulai

    Rp9.299.900

    STARRETT Digital Thickness Gauge
    atribut:
    • Item: Digital Thickness Gauge
    • Resolution: 0.0005inch, 0.01mm
    • Accuracy (inch): +/-0.001/0.02
    • SPC Output: No
    • Long Form Calibration Certificate: No
    • Actuation Type: Lever
    • Anvil Diameter (inch): 0.195
    • Anvil Shape: Flat
    • Battery Size: CR2032
    • Case Type: Plastic Case
    • Construction: Aluminium
    • Dimension Type: Inch/Metric
    • Display Type: LCD
    • Maximum Measurement (inch): 44198
    • Maximum Measurement (mm): 12.7
    • Minimum Measurement (inch): 0.0005
    • Minimum Measurement (mm): 0.01
    • Operation Type: Digital
    • Range: 0 to 1/2inch, 0mm to 12.7mm
    • Throat Depth (inch): 0.75
  14. Sojipro Digital Paint Thickness Gauge
    Mulai

    Rp269.900

    Sojipro Digital Paint Thickness Gauge
    atribut:
    • Dimensions (mm): 110x52x25
    • Material: ABS
    • Measurement (µm): 0-2000
    • Measurement Accuracy: (3%+1µm)
    • Operating Temperature (°C): 10 to +50
    • Power: AAA 2x 1.5V (not included)
    • Resolution (mil): 1
    • Resolution (mm): 0.01
  15. TECLOCK Conventional Digital Thickness Gauge
    Mulai

    Rp9.499.900

    TECLOCK Conventional Digital Thickness Gauge
    Deskripsi:
    Digital display for error-free reading
    atribut:
    • Graduation: 0.01mm
    • Measuring Range: 12mm
  16. ASIMETO Digital Thickness Gauge
    Mulai

    Rp2.899.900

    ASIMETO Digital Thickness Gauge
    Deskripsi:
    - Resolution: .0005" or .00005" / 0.01mm or 0.001mm- Designed for the measurement of paper, film, wire, sheet metal, jewelry, leather and similar materials.- Measurement anvils are flat.
    atribut:
    • Range (inch): 0-0.4
    • Range (mm): 0-10
  17. Mitutoyo Dial Thickness Gages Flat Anvil Type
    Mulai

    Rp2.899.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  18. Shinwa Rules Digital Thicknessness Caliper
    Mulai

    Rp2.499.900

    Shinwa Rules Digital Thicknessness Caliper
    atribut:
    • Auto Power-off: About 5 minutes
    • Material: Body: iron, stainless steel
    • Power: Silver oxide battery SR44 x1pc
    • Dimension: 125x100x26mm
    • Measuring Force: 1.1N or less
    • Measuring Range: 0 to 10mm
    • Gauge Head Diameter: Ø 10mm
    • Gauge Head Parallelism: ± 8μm
    • Indication Error: ± 0.02mm
    • Maximum Cutting Depth: 30mm
    • Minimum Scale: 0.01mm
Daftar Harga digital thickness gauge Terbaru March 2026
SK Digital Thickness GaugeRp2.799.900
TECLOCK Digital Thickness GaugeRp7.599.900
Insize Digital Thickness GageRp1.199.900
Mitutoyo Pengukur Ketebalan DialRp1.199.900
Mitutoyo Digital Thickness GaugeRp4.499.900
Insize Digital Thickness Gauge 2871 SeriesRp1.399.900
Mitutoyo Thickness GaugeRp1.599.900
TECLOCK Alat Ukur Ketebalan AnalogRp1.399.900
TECLOCK Standard Digital Thickness GaugeRp13.999.900
KRISBOW Termometer Food GradeRp989.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)