Beli digital power meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)atribut:
- Number of Phase: 3Phase
- Voltage Range (V): 0-450 AC
- Ampere Range (A): 0-9999/5/1
- Frequency Range (Hz): 45-65
- Operating Power (V): 200-240 AC
- Number of Wire: 4wire
- Size: 96x96
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- LARKIN Digital Multifunction Meter (Power Meter)Deskripsi:LR-UIF33 Series merupakan alat multi fungsi meter biasanya dipasang pada panel listrik untuk menunjukan tegangan listrik (Volt), arus listrik (Ampere) dan frekuensi listrik (Hz) secara real-time.atribut:
- Input Power (V): AC 220
- Voltage (V): 450
- Current (A): 5
- Frequency (Hz): 50
- Size (mm): 96x96
- Class: 0.5
- Display: 4 Digit LED Display
- Number of Phase: Single Phase
- GAE Digital Power MeterDeskripsi:GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.atribut:
- Current Transformer Ratio: 1-5000
- Password Protection: Available
- Input Overvoltage Category (V): 300 Cat II
- Voltage Transformer Ratio: 1-5000
- Input Measurement Range: 10mA-6A AC
- Intermittent Overload for 1sec (A): 100
- LCD/Display Refresh Period (s): 1
- Measured Range L-L (Vrms): 2-500
- Measured Range L-N (Vrms): 1-300
- Measurement Surge Voltage (kV): 2
- Measurement in Quadrants: 4
- Min/Max/Demand Values: Available
- Networks: TT, TN, IT
- Power Consumption (V/A): < 0.2
- DV 1 Phase Digital MeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Input: 1P2W
- Measurement Type: Ampere
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring)atribut:
- Size (inch): 6
- Range (mm): 10-50
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Schneider Electric PowerLogic PM5000 series (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- Chint Single Phase DIN Rail Meter (Meteran Listrik)atribut:
- Frame: 1P2W
- Nominal Voltage (V): 230
- Current (A): 5(80)
- Operating Range (Un): 0.75 to 1.2
- Power Consumption: ≤1W, 5VA
- Accuracy: Class 1.0 for active
- Communications: RS-485; Protocol: Modbus and DL/T
- Compliant Standards: IEC62052-11, IEC62053-21
- Measurement: Total Kwh, Instantaneous kw, Instantaneous Irms, Instantaneous Vrms, Frequency, Power Factor
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- Secure Meter Multi-line Three Phase Panel MeterDeskripsi:• Tampilan empat baris angka LED/LCD dengan 7 angka untuk energi dan 5 angka untuk besaran yang lain (7 Segment)• Dimensi unit 96mm x 96mm (Panel Mounted)• Ketepatan pengukuran parameter yang akurat• Derajat level proteksi yang tinggi (IP-54)• Kelas Akurasi 0.5**• Satu alat meter dapat mengukur beberapa parameter listrik• Dapat dipakai / untuk beberapa jenis Panel• Pengukuran THD untuk tegangan dan arus sampai Harmonic ke 31• Protokol komunikasi Modbus RS-485 (Elite-307 Series)• Tombol touch-sense yang mudah digunakan (user-friendly)atribut:
- Display: LCD 7-Segment
- Communication: Modbus RS-485
- Dimmension (mm): 96x96
- Protection : IP-54
- SELEC Digital AC MeterDeskripsi:LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
- GAE Current Transformer Window Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.atribut:
- Case Color: Black
- Case Material: PC V0
- Class: CL 1.0
- Class of Insulation: E
- FS Size: 5
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- Rabbit Container Box Industrial Multipurpose 2166 (Kontainer)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 620x430x310
Daftar Harga digital power meter Terbaru October 2026
| Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi) | Rp669.900 |
| SELEC Digital Multifunction Meter | Rp729.900 |
| Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya) | Rp4.299.900 |
| LARKIN Digital Multifunction Meter (Power Meter) | Rp649.900 |
| GAE Digital Power Meter | Rp1.699.900 |
| DV 1 Phase Digital Meter | Rp269.900 |
| Fort Digital AC Ampere Meter (Amperemeter) | Rp279.900 |
| STANLEY Snap Ring Pliers Combination (Tang Jepit Snap Ring) | Rp149.900 |
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp1.499.900 |
| Schneider Electric PowerLogic PM5000 series (Meter Daya) | Rp9.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/08P109538008-1.jpg)

/doP103104492-12.jpg)
/anP109185383-1.jpg)


/9sP103842352-1.jpg)
/hoP104800636-1.jpg)
/l8P109184764-1.jpg)
/7qP102073278-2.jpg)


/diP109165486-1.jpg)
/0nP107926023-2.jpg)



/naP108909838-1.jpg)
/0vP103844031-1.jpg)
/k6P106840726-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)