Beli digital anemometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- TESTO AnemometerDeskripsi:-One instrument can measure wind speed and air flow at the same time.-Easy and smooth air flow calculation is possible for the duct cross section area input.-Equipped with a phi16mm vane probe.-Equipped with a highest/lowest value display funcatribut:
- Height (mm): 154
- Length (mm): 32
- Width (mm): 65
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- UEI TEST INSTRUMENTS Air Velocity Meter and Anemometeratribut:
- Auto Power OFF: Yes
- Brand: UEI TEST INSTRUMENTS
- Data Hold: Yes
- Data Logging: No
- Humidity Sensing: Yes
- Product Type: Anemometer
- Temperature Range (°F): -4 to 140
- Velocity (FPM): 99 to 3,937
- Velocity (m/s): 0.5 to 20
- UNI-T Digital AnemometerDeskripsi:UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.atribut:
- Power: 1.5V battery (R03) x 3
- Units: m/s, km/h, ft/min, knots, mph, ℃/℉
- Display (mm): 35x32
- Product Color : Red and grey
- Product Size(mm): 120x53x43
- Sampling Rate (s): 0.5
- Standard Accessories : Batteries
- Standard Carton Measurement (mm): 550x295x350
- Standard Individual Packing : Gift box, blister, English manual
- Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
- Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
- Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
- Working Temperature (°C): 0-40
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- Oxford Precision Mini AnemometerDeskripsi:Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMMatribut:
- Dimensions (mm): 160x50x28
- Weight (g): 118
- Includes: Low Battery Indication - 3.0 to 3.5V
- Temperature Range (°F): 14 to 122
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- Benetech Anemometer Data LoggerDeskripsi:Benetech GT8907 Anemometer Data Logger multifungsi digital ini adalah instrumen profesional untuk pengukuran kecepatan angin, suhu, dan kelembaban. Ini dirancang untuk pengukuran kecepatan angin di berbagai lingkungan, seperti teknik pengukuran kecepatan angin, kontrol kualitas, dan kontrol kesehatan. Ini diterapkan dalam pengukuran kecepatan angin untuk berbagai kesempatan seperti pabrik, sekolah, kantor, rute transportasi, keluarga.atribut:
- Material: ABS
- Wind Speed Units: m/s, ft/min, knots, km/h, mph
- Wind Flow Unit: CFM (FT3/MIN), CMM (M3/MIN)
- Wind Temperature Range (°C): 0-45
- Wind Temperature Accuracy (°C): ±1.0
- Humidity Range (%RH): 10-90
- Humidity Accuracy (%RH): ±5
- Meter Size (mm): 194x73x38
- Power Supply: 4x1.5V AAA battery
- Propeller Size (mm): 74x35x2681-531
- Benetech AnemometerDeskripsi:Wind Speed Meter Benetech GM816/Anemometer Alat untuk mengukur kecepatan angin. Dilengkapi dengan Thermometer. Fungsi Anemometer adalah untuk mengukur kecepatan angin. Dengan anemometer kita dapat memperkirakan cuaca pada hari itu dan sebagai alat pendeteksi cuaca buruk seperti angin topan ataupun badai. Anemometer Pengukur Suhu Kecepatan Angin dengan tampilan digital LCD ini sangat ideal bagi penggemar cuaca atau profesional untuk mengukur kecepatan udara dan suhu udara secara akurat.Anemometer seukuran telapak tangan ini dengan tali untuk dibawa dengan nyaman. Meteran ini menampilkan kecepatan angin dalam 5 parameter (m/s- km/h- ft/min-knot & mph) dan suhu dapat dialihkan antara °C dan °F. Ini juga menyediakan pengukuran kecepatan Arus-Maksimum- dan Rata-rata dan indikasi Wind Chill. Ini juga menampilkan Grafik Batang Skala Angin Beaufort dengan tingkat kecepatan angin yang sesuai.atribut:
- Air Temperature Range (°C): 0 to 45 (32°F to 113°F)
- Measurement Unit: m/s, Ft/min, Knots, Km/hr
- Air Quantity Measurement Range (m³/minute): 0 to 999900
- Air Speed Measurement Range (m/s): 0.3 to 45
- Resolution (m/s): 0.1 (0.2°C)
- RS PRO Hotwire AnemometerDeskripsi:Your purchase of this HOT WIRE ANEMOMETER makes a step forward for you into the field of precision measurement. Although this ANEMOMETER is a complex and delicate instrument, its durable structure will allow many years of use if proper operating techniques are developed.atribut:
- Display: 46.7x60mm larger LCD display. Dual function meter’s display.
- Measurement Parameters: Air Flow, Air Velocity, Temperature
- Maximum Air Velocity (m/s): 25
- Air Velocity Resolution (m/s): 0.01
- Operating Temperature (°C): 0 to 50 (32°F to 122°F )
- Best Air Velocity Accuracy (%): ±5
- Dimensions (mm): 210x75x50
- Operating Humidity (%H): Less Than 80
- Power Current (mA): Approx. DC 60 ~ 90
- Power Supply: 9V battery, Rechargeable
- ALDO Thermometer with Infraredatribut:
- Accuracy (°C): ±1.5/1.5%
- Resolving Power (°C): 0.1
- Distance Ratio: 12:1
- Emissivity: 0.95 (fixed)
- Display: Backlight on/off selectable
- Measurement Range (°C): -50 to 400
- Power Supply: AAA Battery (2x)
- Benetech Hot Wire AnemometerDeskripsi:Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.atribut:
- Airflow (m/minute): 0 to 999900
- Air Temperature (°C): 0 to 45
- Wind Speed Unit Selection: m/s, km/h, ft/min, knots, mph
- Operating Current (mA) : <60
- Power Supply: AAA 1.5V Alkaline Battery x 4
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- TESTO Measuring Air Velocity with Thermal Flow ProbeDeskripsi:atribut:
- Contents: Dedicated soft case
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
Daftar Harga digital anemometer Terbaru March 2026
| KRISBOW Anemometer Digital | Rp1.599.900 |
| Extech Anemometer | Rp4.699.900 |
| TESTO Anemometer | Rp11.999.900 |
| KANOMAX Anemometer | Rp12.999.900 |
| UEI TEST INSTRUMENTS Air Velocity Meter and Anemometer | Rp8.599.900 |
| UNI-T Digital Anemometer | Rp899.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp999.900 |
| Oxford Precision Mini Anemometer | Rp849.900 |
| FLUKE Vane Anemometer | Rp8.999.900 |
| Benetech Anemometer Data Logger | Rp1.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/P102239292-1.jpg)








/9zP101000359-4.jpg)
/a0P101000360-7.jpg)
/7aP102232262-3.jpg)