Beli diamond point di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHERRY Diamond Dressing Stone
    Mulai

    Rp119.900

    CHERRY Diamond Dressing Stone
    atribut:
    • Total LengthxWxThickness (mm): 100x20x20
    • Grinding condition: dry
    • Main Compatible Models: diamond and CBN wheels
  2. TRUSCO Single Point Diamond Dresser
    Mulai

    Rp1.099.900

    TRUSCO Single Point Diamond Dresser
    Deskripsi:
    For large dress amount work, use larger round point.
    atribut:
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
    • Specifications: Use Pointed Sharp Small Gemstones to Work Requiring Accuracy
  3. TRUSCO Single Point Diamond Dresser
    Mulai

    Rp779.900

    TRUSCO Single Point Diamond Dresser
    Deskripsi:
    -Can be used for finishing dresses as well as for rough dresses.-Removal of grinding layer clogged in the dressing grinding side.
    atribut:
    • Carats: 1/2ct
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
  4. TRUSCO Single Point Diamond Dresser
    Mulai

    Rp1.099.900

    TRUSCO Single Point Diamond Dresser
    atribut:
    • Total Length (mm): 100
    • Diameter (mm): 12
    • Carat (clt): 3/4
    • Specification: It is small for the product accuracy hard work and sharp gemstone is used to sharpen.
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
  5. TRUSCO Diamond Hand Dresser
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

  6. TRUSCO Quadrilateral Single Diamond Dresser
    Mulai

    Rp1.799.900

    TRUSCO Quadrilateral Single Diamond Dresser
    Deskripsi:
    -Because it uses square pillar diamonds, there is little change in the diamond contact area after full surface contact which enabled stable dressing and a long life.-Correction of grinding whetstones and removal of clogged grinding layers.
    atribut:
    • Total lengthxdiameter: 100x12mm
    • Purpose of Use: Correction of grinding whetstones and removal of clogged grinding layers.
  7. TRUSCO Quadrilateral Single Diamond Dresser
    Mulai

    Rp1.799.900

    TRUSCO Quadrilateral Single Diamond Dresser
    Deskripsi:
    -Because it uses square pillar diamonds, there is little change in the diamond contact area after full surface contact which enabled stable dressing and a long life.-Correction of grinding whetstones and removal of clogged grinding layers.
    atribut:
    • Total lengthxdiameter: 100x11mm
    • Purpose of Use: Correction of grinding whetstones and removal of clogged grinding layers.
  8. Kennedy Diamond Tool
    Mulai

    Rp649.900

    Kennedy Diamond Tool
    Deskripsi:
    Single-Point Tools For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2 Inch x 6 Inch holder size.
    atribut:
    • Type: Diamond Single Point
  9. PFERD Diamond Point D126 DZY-N5.0-5/3
    Mulai

    Rp379.900

    PFERD Diamond Point D126 DZY-N5.0-5/3
    Deskripsi:
    DIA-GRIND POINT DZY-N5.0-5/3 D126119242 adalah b atu gerinda mounted dengan bentuk silindris.Batu gerinda ini bias a digunakan untuk menghaluskan benda kerja dengan material plastik.Ba tu gerinda ini mempunyai ukuran 5 MM serta dibuat dengan material yang awet dan tahan lama. Batu gerinda ini biasa digunakan untuk aplikasi engraving, menggerinda kontur permukaan, dan proses deburring a wal benda kerja. Batu gerinda ini biasa digunakan di bengkel, ind ustri otomotif, foundy, dan konstruksi. Benefit The cylindrical shape ZY is suitable for grinding bores, radii and contours using stationary or handheld equipment.
    atribut:
    • Abrasive Material: Diamond
    • Item: Mounted Point
    • Dimensions (mm): 70x5x5
    • Thickness (mm): 5
    • Diameter (mm): 5
    • Application: Grinding Bore
    • Arbor (mm): 3
    • Type: Diamond Point
  10. GOEI Diamond File
    Mulai

    Rp219.900

  11. Kennedy Diamond Point Cold Chisel
    Mulai

    Rp259.900

    Kennedy Diamond Point Cold Chisel
    Deskripsi:
    Used for channelling brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.
    atribut:
    • Overall Length: 200mm
    • Handle Material: Steel
    • Product Type: Diamond Point Chisel
    • Shank Shape: Octagonal
    • Blade Material: Chrome Vanadium Steel
    • Octagon: 18mm
    • Blade Width: 9.5mm
    • Part Number: KEN5056840K
  12. York Diamond Coated Burr Cylindrical
    Mulai

    Rp42.900

    York Diamond Coated Burr Cylindrical
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  13. LOBSTER(LOBTEX) Diamond Files
    Mulai

    Rp969.900

    LOBSTER(LOBTEX) Diamond Files
    Deskripsi:
    -The diamond abrasive grains are uniformly distributed on the file base and the sharp edges of the abrasive grains are held firmly and protruding from the surface so that the initial sharpness is maintained during a long life.-Optimum for grinding process of hardened materials such as carbide alloy, hardened steel, ceramics, glass, and reinforced plastic.
  14. Kennedy Sp75 1/2inchX6inch 0.75 Carat Diamond Tool
    Mulai

    Rp999.900

    Kennedy Sp75 1/2inchX6inch 0.75 Carat Diamond Tool
    Deskripsi:
    Single-Point Tools For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2 Inch x 6 Inch holder size.
    atribut:
    • For use on Wheel: 255mm
    • Diamond Size: 0.75ct
    • Type: Diamond Single Point
    • Part Number: KEN4960070K
  15. PFERD Diamond Point D126 DZY-N5.5-6/3
    Mulai

    Rp409.900

    PFERD Diamond Point D126 DZY-N5.5-6/3
    Deskripsi:
    DIAMOND GRINDER DZY-N5.5-6/3 D126 257951 adalah batu gerinda mounted dengan bentuk silindris.Batu gerinda ini bia sa digunakan untuk menghaluskan benda kerja dengan material plastik.B atu gerinda ini mempunyai ukuran 5.5 MM dengan kecepatan putar mak simum 153000 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engraving, menggerinda kontur permukaan, dan proses deburring awal bend a kerja. Batu gerinda ini biasa digunakan di bengkel, industri ot omotif, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.
    atribut:
    • Abrasive Material: Diamond
    • Application: Grinding, Rading, Contouring
    • Diameter (mm): 5.5
    • Dimensions (mm): 50x5.5x5.5
    • Thickness (mm): 6
    • Arbor (mm): 3
    • Type: Cylindrical
    • Maximum Speed (rpm): 153000
  16. PFERD Diamond Point D126 DZY-N12.0-8/6
    Mulai

    Rp769.900

    PFERD Diamond Point D126 DZY-N12.0-8/6
    Deskripsi:
    GRINDER POINT DZY-N12.0-8/6D126 119297 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 12 mm dengan kecepatan putar maksim um 31830 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi eng raving, menggerinda kontur permukaan, dan proses deburring awal benda ke rja. Batu gerinda ini biasa digunakan di bengkel, industri otomot if, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.
    atribut:
    • Arbor (mm): 6
    • Type: Cylindrical
    • Dimensions (mm): 60x12x12
    • Abrasive Material: Diamond
    • Application: Grinding, Rading, Contouring
    • Thickness (mm): 8
    • Diameter (mm): 12
    • Maximum Speed (rpm): 31830
  17. PFERD Diamond Point D126 DZY-N10.0-8/6
    Mulai

    Rp649.900

    PFERD Diamond Point D126 DZY-N10.0-8/6
    Deskripsi:
    GRINDER POINT DZY-N10.0-8/6D126 119259 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 10 MM dengan kecepatan putar maksim um 38200 rpm. Batu gerinda ini biasa digunakan untuk aplikasi eng raving, menggerinda kontur permukaan, dan proses deburring awal benda ke rja. Batu gerinda ini biasa digunakan di bengkel, industri otomot if, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.
    atribut:
    • Application: Grinding, Rading, Contouring
    • Abrasive Material: Diamond
    • Dimensions (mm): 60x10x10
    • Arbor (mm): 6
    • Diameter (mm): 10
    • Thickness (mm): 8
    • Type: Cylindrical
    • Maximum Speed (rpm): 38200
  18. PFERD Diamond Point D126 DZY-N4.0-5/3
    Mulai

    Rp319.900

    PFERD Diamond Point D126 DZY-N4.0-5/3
    Deskripsi:
    GRINDER POINT DZY-N4.0-5/3 D126 119228 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 4 mm dengan kecepatan putar maksimu m 95490 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engr aving, menggerinda kontur permukaan, dan proses deburring awal benda ker ja. Batu gerinda ini biasa digunakan di bengkel, industri otomoti f, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.
    atribut:
    • Thickness (mm): 5
    • Dimensions (mm): 50x4x4
    • Abrasive Material: Diamond
    • Type: Cylindrical
    • Arbor (mm): 3
    • Diameter (mm): 4
    • Application: Grinding, Rading, Contouring
    • Maximum Speed (rpm): 95490
  19. PFERD Diamond Point D126 DZY-N8.0-8/6
    Mulai

    Rp559.900

    PFERD Diamond Point D126 DZY-N8.0-8/6
    Deskripsi:
    GRINDER POINT DZY-N8.0-8/6 D126 119273 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 8 MM dengan kecepatan putar maksimu m 47750 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engr aving, menggerinda kontur permukaan, dan proses deburring awal benda ker ja. Batu gerinda ini biasa digunakan di bengkel, industri otomoti f, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.
    atribut:
    • Arbor (mm): 6
    • Abrasive Material: Diamond
    • Application: Grinding, Rading, Contouring
    • Dimensions (mm): 60x8x8
    • Diameter (mm): 8
    • Thickness (mm): 8
    • Type: Cylindrical
    • Maximum Speed (rpm): 47750
Daftar Harga diamond point Terbaru March 2026
CHERRY Diamond Dressing StoneRp119.900
TRUSCO Single Point Diamond DresserRp1.099.900
TRUSCO Single Point Diamond DresserRp779.900
TRUSCO Single Point Diamond DresserRp1.099.900
Noritake Single Point Diamond DresserRp939.900
TRUSCO Diamond Hand DresserRp489.900
TRUSCO Quadrilateral Single Diamond DresserRp1.799.900
TRUSCO Quadrilateral Single Diamond DresserRp1.799.900
Kennedy Diamond ToolRp649.900
PFERD Diamond Point D126 DZY-N5.0-5/3Rp379.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)