Beli dial test indicator mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Indikator Dial Test
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  2. Mitutoyo Test Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  3. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  4. Mitutoyo Digital Dial Indicator
    Mulai

    Rp3.599.900

    Mitutoyo Digital Dial Indicator
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  5. BRITOOL Kunci Torsi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  6. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Mitutoyo Compact Type Dial Indicator
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  8. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  10. Mitutoyo Indikator Dial Test
    Mulai

    Rp2.199.900

    Mitutoyo Indikator Dial Test
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  11. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  12. TECLOCK Dial Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  13. Mitutoyo Dial Indicator & Set
    Mulai

    Rp1.199.900

    Mitutoyo Dial Indicator & Set
    Deskripsi:
    These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
  14. Mitutoyo Digimatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Mitutoyo Digimatic Indicator
    atribut:
    • Back Plate Specification: Flat
    • Display: 7-digit LCD, sign, analog bar, 2-color backlight
    • Indication error for the entire measuring range (mm): 0.004
    • Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
    • Measuring Force (N): 2.3 or less
    • Measuring Range (mm): 50.8
    • Minimum Reading (mm): 0.0005, 0.001, 0.01
    • Power Supply: Variable Measuring Force Type Digimatic Micrometer
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repeatability (mm): 0.002
    • Response Speed: Unlimited
    • Return Error: (MPE)HMPE = 0.002
    • Return Error (mm): (MPE)HMPE = 0.002
    • Series: 543
    • Stem Diameter (mm): 8
Daftar Harga dial test indicator mitutoyo Terbaru March 2026
Mitutoyo Indikator PanggilanRp559.900
Mitutoyo Indikator Dial TestRp1.199.900
Mitutoyo Test IndicatorRp1.299.900
Mitutoyo Small Dial GaugeRp1.199.900
Mitutoyo Analog Dial IndicatorRp21.900
Mitutoyo Digital Dial IndicatorRp3.599.900
BRITOOL Kunci TorsiRp1.499.900
Mitutoyo Analog Dial IndicatorRp509.900
Mitutoyo Compact Type Dial IndicatorRp899.900
Mitutoyo Magnetic StandRp999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)