Beli mitutoyo dial test indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator
    Mulai

    Rp1.399.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
    atribut:
    • Unit Measurement: Metric
  2. monotaro Lever Type Dial Gauge (Pengukur Dial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    monotaro Lever Type Dial Gauge (Pengukur Dial)
    Deskripsi:
    Various measurements such as dimensions of workpieces, parallelism, centering, runout of lathe workpieces, etc. can be done. Dimensions of workpieces, parallelism, centering
    atribut:
    • Overall Length (mm): 72.8
    • Dimension L (mm): 16
    • Outer Diameter d (mm): 37.5
  3. Mitutoyo Indikator Dial Test
    Mulai

    Rp1.499.900

    Mitutoyo Indikator Dial Test
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  4. Mitutoyo Indikator Dial Test
    Mulai

    Rp2.799.900

    Mitutoyo Indikator Dial Test
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  5. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  6. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  7. Insize Indikator Dial Test
    Mulai

    Rp959.900

    Insize Indikator Dial Test
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  8. Mitutoyo Compact Type Dial Indicator
    BARU
    Mulai

    Rp1.699.900

    Mitutoyo Compact Type Dial Indicator
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  10. Mitutoyo Magnetic Stand
    Mulai

    Rp1.399.900

    Mitutoyo Magnetic Stand
    atribut:
    • Adsorption force (N): 600
    • Magnet Dimensions (mm): 50x58x55
    • Main Pillar Size (mm): phi 12 x 177
    • Mitutoyo Part Number: 7010-10
    • Mounting Hole Diameter (mm): phi 6, phi 8
    • Prop Size (mm): phi 10 x 165
    • TRUSCO Number: 273-6357
  11. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)
    Mulai

    Rp1.399.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  12. Mitutoyo Indikator Dial Test & Set
    Mulai

    Rp4.199.900

    Mitutoyo Indikator Dial Test & Set
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
Daftar Harga mitutoyo dial test indicator Terbaru October 2025
Mitutoyo Analog Dial IndicatorRp1.399.900
Mitutoyo Test IndicatorRp1.599.900
monotaro Lever Type Dial Gauge (Pengukur Dial)Rp899.900
Mitutoyo Indikator PanggilanRp699.900
Mitutoyo Indikator Dial TestRp1.499.900
Mitutoyo Small Dial GaugeRp1.599.900
Mitutoyo Indikator Dial TestRp2.799.900
Mitutoyo Analog Dial IndicatorRp639.900
Mitutoyo Magnetic StandRp1.299.900
Insize Indikator Dial TestRp959.900

Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)