Beli dial caliper mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Dial Caliper
    BARU
    Mulai

    Rp1.499.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
  2. Niigata Seiki (SK) Dial Caliper
    42%
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Dial Caliper
    Deskripsi:
    Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Depth Bar: Yes
    • Minimum Display (mm): 0.02
  3. Mitutoyo Dial Caliper
    Mulai

    Rp2.799.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
  4. Mitutoyo Dial Caliper Metric Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  5. Mitutoyo Jangka Sorong Dial
    Mulai

    Rp2.799.900

    Mitutoyo Jangka Sorong Dial
    atribut:
    • One rotation of the pointer (mm): Two
    • Scale Interval (mm): 0.02
    • Instrument Difference (mm): +/- 0.03
    • Depth Bar: Yes
    • Measuring Range (mm) : 0-150
  6. Mitutoyo Dial Caliper Gage
    BARU
    Mulai

    Rp7.099.900

    Mitutoyo Dial Caliper Gage
    Deskripsi:
    The Mitutoyo internal dial indicators utilize spring-loaded jaws to make constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  7. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  8. NITTO KOHKI Stud Joint Ø 63-2
    Mulai

    Rp3.999.900

    NITTO KOHKI Stud Joint Ø 63-2
    atribut:
    • Operating Temperature Range (°C): -20~+80
    • Material (Main Unit): Stainless steel
    • Type of Connection: Male screw
    • Mass (g): 62
    • Material (Seal): Nitrile rubber
    • Socket or Plug: Plug
    • TRUSCO Number: 113-0765
    • Valve Option: Without valve
  9. Insize Indikator Dial Test
    Mulai

    Rp949.900

    Insize Indikator Dial Test
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  10. KENTA Hydraulic Motorcycle Lift
    Mulai

    Rp31.999.900

    KENTA Hydraulic Motorcycle Lift
    Deskripsi:
    Heavy duty design for professional applications.The is manufactured work both indoors and outdoors.Easily to lift by foot operated hydraulic pump.This lift is equipped with a slot on the loading platform that permits taking the rear wheel off.The operator's safety is ensured by a overload valve and mechnical stopping devices that are always engaged,both lifting and lowering can be stopped at any position still keep the conditions of stability and safety unchanged
  11. Mitutoyo Dial Caliper Gage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.599.900

    Mitutoyo Dial Caliper Gage
    Deskripsi:
    The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  12. monotaro Dial Caliper
    Mulai

    Rp1.099.900

    monotaro Dial Caliper
    atribut:
    • Dimensions (mm): Depth bar (5 x t2)
    • Minimum display amount (mm): 0.01
    • Dimension A (mm): 40
    • Dimensions d (mm): 16
    • Instrument Difference (mm): +/- 0.03
    • One rotation of the pointer (mm): 1
  13. Mitutoyo Dial Caliper
    Mulai

    Rp1.299.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.02
    • Graduation (mm): 0.01
    • Pitch Per Revolution (mm): 1
    • Mitutoyo Part Number: D15FX
  14. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  15. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  16. Mitutoyo Compact Type Dial Indicator
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  17. Mitutoyo Test Indicator
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

Daftar Harga dial caliper mitutoyo Terbaru June 2026
Mitutoyo Dial CaliperRp1.499.900
Niigata Seiki (SK) Dial CaliperRp1.299.900
Mitutoyo Dial CaliperRp2.799.900
Mitutoyo Dial Caliper Metric TypeRp1.199.900
Mitutoyo Jangka Sorong DialRp2.799.900
Mitutoyo Dial Caliper GageRp7.099.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
NITTO KOHKI Stud Joint Ø 63-2Rp3.999.900
Insize Indikator Dial TestRp949.900
KENTA Hydraulic Motorcycle LiftRp31.999.900

Data diperbarui pada 20/06/2026 (Harga belum termasuk PPN)