Beli dewalt grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  2. DEWALT Gerinda Tangan Besar dengan Gagang
    Mulai

    Rp2.399.900

    DEWALT Gerinda Tangan Besar dengan Gagang
    Deskripsi:
    Specifications:Power Input: 2.200 WattMax. Disc Diameter: 230 mmNo Load Speed: 6.500 rpmSpindle Thread: M14Spindle Lock: YesLength: 490 mmHeight: 151 mmSwitch Type: TriggerWeight: 5.1 kg
    atribut:
    • Power (W): 2200
    • Spindle Thread: M14
    • Spindle Lock: Yes
    • Height (mm): 151
    • Switch Type: Trigger
  3. JAKEMY Anti Static Elbow Tweezer
    Mulai

    Rp19.900

    JAKEMY Anti Static Elbow Tweezer
    Deskripsi:
    Overview of Jakemy Anti Static Elbow Tweezers with Replacing Elbow Head - JM-T10-11Jakemy Anti Static Elbow Tweezers with Replacing Elbow Head - JM-T10-11 merupakan pinset anti statis yang dapat Anda gunakan untuk memindahkan komponen pada mainboard yang masih memiliki tenaga listrik. Pinset ini memiliki perpanjangan ekstra.isi kemasan 1x PINSET UJUNG PLASTIK MEREK JAKEMY JM-T10-T11 ORIGINAL TWEZZERZ
  4. FLUKE Volt Light
    Mulai

    Rp1.599.900

    FLUKE Volt Light
    Deskripsi:
    Fluke LVD2 Volt Light detects voltage without contact. LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1 to 5inch (2.54 to 12.7cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.
    atribut:
    • Detects Range (V) AC: 90-600
    • Operating Temperature (°C): 0 to 50
  5. DEWALT Cordless Angle Grinder Max Flexvolt
    Mulai

    Rp2.799.900

    DEWALT Cordless Angle Grinder Max Flexvolt
    Deskripsi:
    Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kg
    atribut:
    • Voltage (V): 54
    • Max Disc. Diameter (mm): 125
    • No Load Speed (mm): 9000
    • Spindle Thread: M14
    • Spindle Lock: yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 6.0 Ah
  6. POWERTEC PP Mono Rope
    Mulai

    Rp249.900

    POWERTEC PP Mono Rope
    atribut:
    • Length (m): 200
    • Material: PolyPropylene
  7. KARCHER HOME & GARDEN Pressure Washer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    KARCHER HOME & GARDEN Pressure Washer
    Deskripsi:
    The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
    atribut:
    • Inlet Temperature (°C): max. 40
    • Power Cable (m): 5
  8. DEWALT Pemotong Kayu
    Mulai

    Rp3.899.900

    DEWALT Pemotong Kayu
    Deskripsi:
    Dewalt DCS334P2 Brushless Jigsaw Kitted terbuat dari bahan berkualitas tinggi dan tahan lama . Cocok untuk memotong kayu dan memiliki bobot yang ringan sehingga lebih mudah untuk mengontrol arah. Dapat memotong lurus dan tepat dan juga dapat menyesuaikan sudut pemotongan sesuai kebutuhan.Kelengkapan : (1x Kotak alat ,1x Charger, 2x Baterai)
    atribut:
    • Type: Jigsaw Baterai
    • Stroke length (mm): 26
    • Bevel Capacity (°): ±45
    • Max Cutting Capacity on Aluminium (mm): 25
    • Max Cutting Capacity on Iron (mm): 10
    • Maximum Cutting Capacity On Wood (mm): 135
    • Maximum Voltage (V) : 18/20
  9. DEWALT Gerinda Tangan Kecil
    Mulai

    Rp809.900

    DEWALT Gerinda Tangan Kecil
    atribut:
    • Spindle Lock: Yes
  10. DEWALT JigSaw Blades for Wood T-Shank / Mata Jigsaw
    Mulai

    Rp139.900

    DEWALT JigSaw Blades for Wood T-Shank / Mata Jigsaw
    atribut:
    • Length (mm): 100
    • Working Length (mm): 68
    • Tooth pitch (mm): 4
  11. CELLKIT Solder Uap Digital
    Mulai

    Rp759.900

    CELLKIT Solder Uap Digital
    Deskripsi:
    Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Solder Heating Element: Ceramic heater
  12. TOLSEN Non Contact AC Voltage Detector
    Mulai

    Rp109.900

    TOLSEN Non Contact AC Voltage Detector
    Deskripsi:
    - CE approval- Manufactured according to CAT Ⅲ (1000V) standard- With auto power off function- With Low-battery indication- NVC sensitivity: automatic selection of 3 kinds of sensitivity (high, medium and low)- NVC sensitivity indication: 3 kinds of frequency, sound and LED alarmed- Packing: double blister
    atribut:
    • Frequency (Hz): 50-60
    • Alarm Mode: Sound and Light
    • Flash Light: White
    • Probe Shape: Prolate
    • Battery Type: 2x1.5V AAA
    • Voltage (V): 12-1000 (AC)
  13. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  15. DEWALT Gerinda Tangan Besar dengan Gagang
    Mulai

    Rp2.899.900

    DEWALT Gerinda Tangan Besar dengan Gagang
    atribut:
    • Max. Disc Diameter (mm): 230
    • Spindle Thread: M14
    • Spindle Lock: Yes
    • Length with Disc (mm): 550
    • Height (mm): 75.3
    • No Load Speed (rpm): 6500
    • Power (W): 2000
    • Switch Type: Trigger
  16. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  17. DEWALT HSS Metal Cutting JigSaw Blades / Mata Jigsaw
    Mulai

    Rp139.900

    DEWALT HSS Metal Cutting JigSaw Blades / Mata Jigsaw
    atribut:
    • Length (mm): 76
    • Working Length (mm): 50
    • Tooth pitch (mm): 2
Daftar Harga dewalt grinder Terbaru March 2026
DEWALT Cordless Angle Grinder Max Slide SAG M10 KitRp6.199.900
DEWALT Gerinda Tangan Besar dengan GagangRp2.399.900
JAKEMY Anti Static Elbow TweezerRp19.900
FLUKE Volt LightRp1.599.900
DEWALT Cordless Angle Grinder Max FlexvoltRp2.799.900
POWERTEC PP Mono RopeRp249.900
KARCHER HOME & GARDEN Pressure WasherRp4.299.900
DEWALT Pemotong KayuRp3.899.900
DEWALT Gerinda Tangan KecilRp809.900
DEWALT JigSaw Blades for Wood T-Shank / Mata JigsawRp139.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait