Beli dewalt dcf899hp2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Brushless High Torque Impact Wrench (Bare Unit)atribut:
- Voltage (V): 18
- Battery Capacity (AH): 5.0
- Impact Per Minute (ipm): 0-2400
- Tool Holder Size (mm): 13
- Breakaway Torque (N m): 1627
- Max. Bolt Diameter: M24
- Maximum Torque (N m): 136/407/950
- No Load Speed (rpm): 0-400/1200/1900
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- DEWALT Cordlerss Impact DriverDeskripsi:- 4.0Ah battery pack x 2 units- Charger- Main Body Caseatribut:
- Number of Blows (minute): 0 to 3800
- Battery Voltage (V): 18
- Charging Time (minute): Approx. 60
- Chuck Capacity (mm): 6.35
- Maximum Tightening Torque (N m): 205
- No-load Speed (minute): 0 to 3250
- Specifications: 3-step speed adjustment
- DEWALT Heavy Duty Impact Wrenchatribut:
- Item: Heavy Duty Impact Wrench,1/2inch
- Size (inch): 1/2
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- DEWALT Cordless Drill BrushlessDeskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Brushless Impact DriverDeskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- Mesin HL Mini Compressor+Air Brush Setatribut:
- Power (W/Hp): 120/ 1/6
- Rated Voltage (V): 220
- Frequency (Hz): 50
- Airflow (L/minute): 20-23
- Maximum Pressure (psi): 57
- No Load Speed (rpm): 1450
- TONE Testing HammerDeskripsi:It uses a wooden grip that is strong and feels good to the touch.Used to check loose nuts and tire air pressure.Ideal for inspection work on trucks, buses, cars, trains, machines, structures, etc.atribut:
- Total Length: 615mm
- Head Diameter (mm): 12
- Head Length (mm): 94.5
- Total Length (mm): 390
- KEIBA Long Nose Pliers Side Cutter Telephone Type Side Cutter (Tang Jepit Lancip)Deskripsi:-Thermal treatment performed with extreme care in keeping the toughness of the tip.-Telephone type convenient for turning bolts, nuts and pipes.-Uses the original high-grade steel material Marutoloy (R2) made by Kobe Steel Works.-Serrated tipatribut:
- Hard Wire: phi1.6
- Cutting Performance (Soft Wire): phi2.0mm
- Total Length: 163mm
- Material: Marutoloy (R2) (SK7MF2)
- KEIBA Pliers High Leverage Molded Handle/with Compressing Function (Tang Jepit)Deskripsi:-Can easily cut piano wire and phi2.6mmx3-core wire making use of its eccentric structure with long blade.-Easy-to-grip molded handle.-Uses the original high-grade steel material Marutoloy (R1) made by Kobe Steel Works. -With crimping featuresatribut:
- Iron Wire: phi3.4
- Cutting Performance (Piano Wire): phi2.0mm
- Cutting Performance VA Wire (VVF): 2.6mmx3 Core
- Fall Prevention String Attaching Hole: None
- Total Length: 245mm
- Material: Marutoloy (R1) (KA70CRF2)
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- TTC Slip Joint Pliersatribut:
- Material: Carbon steel for machine structure, Grip: PVC
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
Daftar Harga dewalt dcf899hp2 Terbaru March 2026
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| First Tools Striking Open End Wrench (Kunci Pas Pukul) | Rp129.900 |
| DEWALT Brushless High Torque Impact Wrench (Bare Unit) | Rp3.599.900 |
| DEWALT Cordless Impact Driver Brushless | Rp3.499.900 |
| DEWALT Cordlerss Impact Driver | Rp9.999.900 |
| DEWALT Heavy Duty Impact Wrench | Rp9.299.900 |
| DEWALT Gerinda Tangan Kecil | Rp809.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| DEWALT Cordless Drill Brushless | Rp1.399.900 |
| DEWALT Brushless Impact Driver | Rp2.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102069325-1.jpg)
/2aP107037082-1.jpg)









/qzP101005971-5.jpg)
/7mP102622274-2.jpg)
/P102630176-1.jpg)
/69P101000225-5.jpg)