DEWALT Brushless High Torque Impact Wrench (Bare Unit)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Voltage (V)18
Battery Capacity (AH)5.0
Impact Per Minute (ipm)0-2400
Tool Holder Size (mm)13
Breakaway Torque (N m)1627
Max. Bolt DiameterM24
Maximum Torque (N m)136/407/950
No Load Speed (rpm)0-400/1200/1900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It features 3 speed select switch.
- This cordless impact wrench targets many users.
- Up to 950Nm of max torque and 1625Nm of max breakaway torque.
- LED light with 20 second delay for increased visibility.

Ulasan Produk

Tidak ada ulasan