Beli deteksi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Photoelectric Sensor Diffuse-reflective NPN Output Pre-wiredDeskripsi:Photoelectric Sensor Diffuse-reflective NPN Output Pre-wiredatribut:
- Item Code: E3FA2004A
- Detection Distance (mm): 300 (white drawing paper 300 x 300)
- Detection Light: diffused light
- Detection Method: Diffuse reflective type
- Detection Target: white drawing paper
- Head Shape: screw
- Light Color: red
- Protection Class: IEC standard IP67, DIN40050-9 standard IP69K
- types: Built-in amplifier type
- OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)Deskripsi:Proximity Sensor M8 DC Two-wires models NO
- OMRON Proximity Sensor Three-Wires ModelsDeskripsi:Proximity Sensor M8 DC Three-wires models NOatribut:
- Item Code: E2E 7236C
- Autonics Closed Loop Stepper System Ai-M SeriesDeskripsi:The Ai-M series 2-phase closed loop stepper motors feature integrated encoders for precise feedback control. The Ai-M series motors are available in 20 mm, 28 mm, 35 mm, 42 mm, 56 mm, and 60 mm frame sizes.atribut:
- Motor Phase: 2-Phase
- Number of Axes: 1-axis
- Protection Structure: IP30
- Shaft Type: Single shaft
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Autonics Closed Loop Stepper System AiC-CL SeriesDeskripsi:The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.atribut:
- Certification of Motor: CE
- Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
- Output Phase Motor: A,, B,, Z,
- Power Supply Driver (V): 24 DC
- Protection Structure of Motor: IP30
- Autonics Photoelectric Sensors Standard Type BA SeriesDeskripsi:The BA series diffuse reflective photoelectric sensors feature specially designed optics with long sensing distance up to 2 m. The sensors are available in Light ON and Dark ON modes and come equipped with built-in sensitivity adjusters. Operation/stability indicator allows users to easily identify operation status.
- OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)atribut:
- Family Type: E3FA
- OMRON Photoelectric Sensor Accessories ReflectorsDeskripsi:Photoelectric Sensor Accessories Reflectorsatribut:
- Item Code: E39 1216R
- Ambient Humidity (%RH): 35 to 85
- Ambient Temperature (°C): -25 to +55
- Compatibility: E3Z, E3ZM-C, E3ZM, E3Z-LT/LR/LL, E3S-C, E3G, E3JM/E3JK, E3S-CR62/67
- Directional Angle (°): 30 or more
- Material (Reflector): (Reflective surface) Acrylic, (Back surface) ABS
- Protection Class: IEC standard IP67
- Storage Humidity Range (%RH): 35 to 95
- Storage Temperature Range (°C): -40 to +70
- Type: a reflector
- Autonics Fiber Sensor FD Seriesatribut:
- Type: Heat resistance type, M6 bolt
- Sensing Distance: 120 square
- Min.Sensing Target Diameter: 0,03 mm
- Allowable Bend Radius: R30
- Cable Length: 2 m
- Ambient Temperature (°C): -40 to 105
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
Daftar Harga deteksi Terbaru October 2026
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik) | Rp999.900 |
| Legrand Motion Sensor | Rp909.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| OMRON Photoelectric Sensor Diffuse-reflective NPN Output Pre-wired | Rp829.900 |
| OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas) | Rp969.900 |
| OMRON Proximity Sensor Three-Wires Models | Rp939.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/hhP102415629-11.jpg)



/ddP102413481-11.jpg)

/nnP102126851-2.jpg)





/ekP102413524-8.jpg)


/P102127117-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)