RS PRO Pad Filter (Bantalan Filter Udara)

Sebelum PPN:
Rp559.900 - Rp809.900
Spesifikasi
Actual Dimensions (m)1.6x1
Filter TypePad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Synthetic Filter Media
Brought to you by RS PRO this item is a synthetic (100% polyester fibre) filter media supplied in a roll. Thermally bonded by means of bi-component fibres, the filter media is suitable for use as a general pre-filter for HVAC and kitchen hood applications.
Options available:
122-1772 - Media Pad 1m x 1.6m, 10mm (thickness)

Typical Applications:
HVAC air filters are used in heating, ventilation and air conditioning (HVAC) systems to improve air quality by removing unwanted particles from the air.
Feature
Features and Benefits:
Thermally bonded
Initial pressure drop (to ISO16890): 250 pa
Media velocity 1.5 m/s
Dust holding capacity 400 g/m2
Thermal stability 100°C (briefly up to 120°C)
CP413 BS5588 Part 9 approvals

Ulasan Produk

Tidak ada ulasan