Beli depth micrometers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Depth Micrometer
    Mulai

    Rp2.399.900

    Niigata Seiki (SK) Depth Micrometer
    atribut:
    • Dimension B (mm): 9
    • Dimension C (mm): 4.5
    • Dimension E (mm): 17
    • Dimensions d (mm): 18
    • Measuring Range (mm) : 0-25
    • Minimum Scale (mm): 0.01
  2. Oxford Precision Fixed Rod Depth Micrometer
    Mulai

    Rp2.799.900

    Oxford Precision Fixed Rod Depth Micrometer
    atribut:
    • Accuracy: 4µmmm
    • Measurement Range: 0 - 25mm
    • Product Type: Depth Micrometer
    • Resolution: 0.01mm
    • Graduations: 0.01mm
    • System of Measurement: Metric
  3. Niigata Seiki (SK) Fine Graduated Micrometer Head (Planar Spindle Type)
    Mulai

    Rp979.900

    Niigata Seiki (SK) Fine Graduated Micrometer Head (Planar Spindle Type)
    atribut:
    • Point Shape: Plane
    • Stem Form: Straight stem
    • Scale Interval (mm): 0.01
  4. Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp8.599.900

    Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Manufacturer Code: 170951
    • Measurement Range (mm): 0 - 150
    • Instrument Error (mm): +-0.02
    • Total Length (mm): 238
    • Power Source: Button-type silver oxide battery (SR44) x 1 (included)
    • Rod diameter: 1.5mm
  5. Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.499.900

    Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  6. SK Depth Micrometer
    Mulai

    Rp1.999.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  7. Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp6.299.900

    Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
  8. Mitutoyo Depth Micrometer
    Mulai

    Rp3.499.900

    Mitutoyo Depth Micrometer
    atribut:
    • Overall Length (mm): 102.8
    • Minimum Display (mm): 0.01
    • Include: Clamp
    • Maximum Permissible Error (mm): ±0.003
    • Rod Diameter (mm): 4
  9. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  10. SK Interchangeable Rodtype Depth Micrometer
    Mulai

    Rp3.499.900

    SK Interchangeable Rodtype Depth Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Total Length (mm): 127
    • Rod diameter: 4.5mm
  11. Mitutoyo Depth Gauge
    Mulai

    Rp7.399.900

    Mitutoyo Depth Gauge
    atribut:
    • Minimum Reading (mm): 0.01
    • Base Dimensions (mm): 100
    • Base Thickness (mm): 6
    • Battery Life (Year): 5
    • Maximum Error (mm): ±0.02
    • Number of Battery: 1
    • Position Detection Method: Electromagnetic induction type absolute encoder
    • Protection Class: IP67
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Mitutoyo Depth Micrometer
    Mulai

    Rp7.899.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-150MX
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 6
    • SPC Output: Yes
    • Technology: Digimatic
    • Zero Point Error of Rods (µm): 4
  13. Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)
    Mulai

    Rp1.799.900

    Niigata Seiki (SK) Digital Depth Caliper (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Power Source: One SR44
    • Accuracy: +/-0.03mm
    • Resolution: 0.01mm
  14. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  15. monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Mulai

    Rp549.900

    monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Deskripsi:
    Pengukur kedalaman dengan skala vernier
    atribut:
    • Instrumental Error (mm): ± 0.05
    • Pole Dimensions (mm): 10x4.5
    • Base Dimensions (mm): 100x8.5
    • Scale Interval (mm): 0.05
Daftar Harga depth micrometers Terbaru October 2026
Niigata Seiki (SK) Depth MicrometerRp2.399.900
Oxford Precision Fixed Rod Depth MicrometerRp2.799.900
Niigata Seiki (SK) Fine Graduated Micrometer Head (Planar Spindle Type)Rp979.900
Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)Rp8.599.900
Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.499.900
SK Depth MicrometerRp1.999.900
Mitutoyo Outside Micrometer MetricRp579.900
Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)Rp6.299.900
Mitutoyo Depth MicrometerRp3.499.900
Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)