Beli depth caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Base Dimensions (mm): 100
- Base Thickness (mm): 6
- Battery Life (Year): 5
- Maximum Error (mm): ±0.02
- Number of Battery: 1
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fuji Tools Poket Depth GaugeDeskripsi:-A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.atribut:
- Base Dimension: 60mm
- Purpose of Use: To measure the speed of groove, hole depth, step difference.
- Nakamura Mfg. Digital Fine Hole Depth Gaugeatribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- ASIMETO Digital Depth Caliper without HookDeskripsi:- Resolution: .0005" / 0.01mm- Inch/Metric conversionatribut:
- Graduation (mm): 0.01
- Insize Vernier Depth GaugeDeskripsi:Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steelatribut:
- Range: 0-30 mm
- Accuracy: +/- 0.10 mm
- Mitutoyo Digimatic Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Base Dimensions (mm): 250 x thickness 10
- Battery Life (About Normal use): 3 years
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo Digital Caliper Inside (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
- Insize Electronic Inside Goove Caliper (Jangka Sorong)Deskripsi:Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden boxatribut:
- Range: 22-150 mm
- Measuring Depth: 35 mm
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Niigata Seiki (SK) Inside Caliper Scribing (Jangka Sorong)Deskripsi:Inside Caliper Scribing IC-150. - Use: Transfer inside diameter and groove dimensions - Material: Cold rolled steel -atribut:
- Material: Cold Rolled Steel
- SK Inside Caliper (Jangka Sorong)atribut:
- Total Length (mm): 150
- Board Thickness (mm): 1.6
- Insize Digital Bore Gauge for Small HolesDeskripsi:INSIZE 2152 Digital Bore Gauge merupakan ukur dimensi diameter internal bore kecil dari 6mm - 18.5mm. Setiap unit alat ukur INSIZE 2152 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia (2152-18) dengan dua titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu.Frame mikrometer bore gage ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berdiameter 8mm, anda juga bisa pasang dial indikator atau digital indikator gage merek lain agar sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam. INSIZE 2152 Digital Bore Gauge ini memiliki fitur dudukan indicatornya yang bisa dilepas-pasang.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2152 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.atribut:
- Note: With Electronic Test Indicator
- Reading (inch): 0.0001
- Reading (mm): 0.002
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Insize Inside Groove Vernier Caliper (Jangka Sorong)Deskripsi:Inside Groove Vernier Caliper> Measure groove diameter> Made of stainless steel> Satin chrome plated reading surface
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- STARRETT Inside Spring Caliperatribut:
- Item: Inside Spring Caliper
- Joint Type: Spring
- Caliper Material: Steel
- Tip Type: Solid Points
Daftar Harga depth caliper Terbaru March 2026
| KANON Depth Gauge | Rp2.699.900 |
| Mitutoyo Depth Gauge | Rp7.399.900 |
| Fuji Tools Poket Depth Gauge | Rp629.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge | Rp7.499.900 |
| ASIMETO Digital Depth Caliper without Hook | Rp1.699.900 |
| Shinwa Rules With Digital Depth Gauge Hold Function | Rp379.900 |
| Insize Vernier Depth Gauge | Rp389.900 |
| Mitutoyo Digimatic Depth Gauge | Rp20.999.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Digital Caliper Inside (Jangka Sorong) | Rp7.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/Mitutoyo%20Depth%20Gauge/7kP103935272-1.jpg)






/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-2.jpg)
/Mitutoyo%20Digital%20Caliper%20Inside%20(Jangka%20Sorong)/k2P106110722-3.jpg)
/P102120347-1.jpg)
/6xP102149249-3.jpg)
%20Inside%20Caliper%20Scribing%20(Jangka%20Sorong)/P102225035-1.jpg)
/gdP105260589-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P102120538-1.jpg)
/P102244702-1.jpg)