Beli dental unit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOTUS Dental ChairDeskripsi:- Seamless PU cushion- Luxury LED operation light- Hanging hose tray- Built-in x-ray film viewer- 3way syringe (cold & hot)- 4 hole high speed handpiece tube- 4 hole slow speed handpiece tube- Solive ejector with strong and weak sunction- Automatic cuspidor flush & water suply with constant temperature- Purified water supply system- Built out floor box- A3 dentist stool- Luxury multi-function foot pedal- Air compressoratribut:
- Marketing Authorization Number of KEMENKES RI: 10605717414
- Power Supply (V): AC 220
- Frequency (Hz): 50
- Input Power (VA): 800
- Blown Fuse Specifications: FR1-2
- Mains Power Supply: 5_20 5A
- The Dental Chair's Continous Loading Time (minute): ≤ 2
- The Dental Chair's Loading Continuance: ≤ 60% (The dental chair's working hours/interval)
- Water Temperature (°C): 40±5
- Foot Switch: ZPX4
- Maximum Rew of The High Speed Turbine (rpm): ≥ 300000
- Max. Output Torque (g.cm): ≥ 6
- Air Pressure (MPa): 0.22
- Input Air Pressure (MPa): 0.55-0.6 (flux ≥ 50L/min)
- Input Water Pressure (MPa): 0.2-0.4 (flux ≥ 10L/min)
- Relative Humidity (%): ≤ 80
- Max. Loading of the Instrument Tray (N): ≤ 30
- Environment Temperature (°C): 5 to 40
- Labex Microscope Trinocular Biological (Mikroskop Trinokular)atribut:
- Dimensions (mm): 398x210.5x407.5
- Eyepiece: WF10X/20mm (23.2mm)
- Mechanical Stage (mm): Stage Size: 175x145,Travel: 78x55
- Abbe Condenser: NA 1.25, with iris Diaphragm
- Filter: Blue
- Infinity Objective: PLAN 4X/0.10; PLAN 10X/0.25; PLAN 20X/0.40(S); PLAN 40X/0.66(S); PLAN 100X/1.25(S, Oil)
- Interpupilary Distance (mm): 48-75
- Koehler Illumination: 3W LED Illumination
- Nose Piece: Quintuple
- Packing Size (mm): 542x265x355
- Seidentopf Binocular Head (°): Inclined : 30, Rotatable : 360
- Voltage (V): 100-240
- BENZ WERKZ High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:Induction MotorKelengkapan Dalam Kemasan- 1pc Selang Output- 1pc Selang Input- 1pc Gun Set- 1pc HPC Connector- Buku Petunjuk Pemakaian
- Daiei Dental Product Sand Blasteratribut:
- Power Supply: AC100V 50/60Hz 150VA
- Size (mm): 350x385x570
- Nozzle Inner Diameter (mm): 4
- Medical Equipment Registration Number: 27B2X00306K00014
- Recommended Abrasive Diameter (mm): 0.180 - 0.420
- Recommended Used Pressure (MPa): 0.3 - 0.7
- Accessories: Foot switch, Tube Hose (8), Joint, Observation Window Protective Sheet, Abrasive (carborundum) 3kg
- SANSYO Dental Tweezeratribut:
- Material: SUS410
- Dimensions (mm): 150
- OMRON Healthcare Compressor NebulizerDeskripsi:Compressor Nebulizer NE-C803 Its compact size enables efficient nebulization on the go. Its quiet compressor further enhances the stress-free relief of asthma, COPD, bronchitis and other respiratory conditions. Availability of models varies across countries. Please contact our local offices for more information.
- TOTO Kontroler Keran SensorDeskripsi:Controller (Self Powered)
- OPTIKA Microscope Binocular Digital (Mikroskop Digital)Deskripsi:Digital binocular microscope ideal for teachers and secondary schools, with four N-PLAN objectives (1000x), FN 18 high eyepoint, finite optical system, coaxial focusing, mechanical stage, Abbe condenser and powerful, uniform, white color temperature 3 W X-LED2 illumination.The 3.1 MP CMOS camera ensures excellent colour reproduction and is connected to a Windows tablet PC with vivid color graphic display for unparalleled comfort and performance. The tablet represents a 2-in-1 solution as it can be disconnected and used as a real PC, being Windowsbased, with powerful Intel processor and large touch screen of 10.1” for fast, responsive and smooth control.atribut:
- Observation Mode: Brightfield
- Head: Binocular, 360° Rotating And 30° Inclined. Interpupillary Distance From 48 To 75 Mm; Dioptric Adjuctment On Left Eyepiece. Built-In 3.1MP Camera
- Eyepiece (mm): WF 10x/18, Secured by Screw
- Objectives: N-PLAN objective 4x/0.10; N-PLAN objective 10x/0.25; N-PLAN objective 40x/0.65; N-PLAN objective 100x/1.25 (Oil/Water). All with Anti-Fungus Treatment
- Specimen Stage (mm): Double Layer Mechanical Sliding Stage, 125x115, 70x30 X-Y Movement Range. Vernier Scale On The Two Axes, Accuracy 0.1
- Color Temperature (Kelvin): 6300
- Condenser: Abbe N.A. 1.25, Pre-Centered, Adjustable Height With Iris Diaphragm
- External Power Supply (V): Multi-Plug 100-240/6 DC
- Focusing: Coaxial Coarse (Adjustable Tension) And Fine Focusing Mechanism With Limit Stop To Prevent The Contact Between Objective And Specimen
- Illumination: X-LED² With White 3 W LED And Light Intensity Control
- Nose Piece: Quadruple Revolving Nosepiece, Rotation On Ball Bearings
- Unit Box SignDeskripsi:-This is a sign with a large display area and good visibility.-Since this is made of resin, this will not damage people or vehicles.-Since this can be stacked, this can be stored compactly when not used.-Only the water-injected weight can be removed.-Water Injection Type.
- GAST Rotary Vacuum Pump 1065 Series ModelDeskripsi:The easy to install, rugged 1065 allows for higher vacuum levels and provides better internal corrosion protection and longer life. Their internal sound suppression results in lower operating noise levels, which makes them well suited for noise sensitive environments like medical, dental and laboratory applications. In addition, these compact units offer high flow, pulse free air making them ideal for applications requiring consistent air pressure and air flow.atribut:
- Type Item: Rotary
- Thermal Protection: No
- Regulatory Approval: CE
- Power Requirement: 1/2
- Vanes: 4
- Flow at 50hz (CFM): 7.3
- Duty Cycle (%): 100
- Flow at 60Hz (CFM): 8.5
- Weight (lbs): 23
- Labex Microscope Biological Binocular (Mikroskop Binokular)atribut:
- Dimensions (mm): 412x197.5x385
- Eyepiece: WF10X/20mm (high eyepoint)
- Mechanical Stage (mm): Size : 145x140; Travel Range : 76x52; Scale : 0.1, Two Slide Holder
- Coarse Focusing Travel Range (mm): 25
- Fine Focusing Travel Range (µm/division): 2
- Abbe Condenser: NA 1.25, with iris Diaphragm
- Aspheric Illumination: 3W LED Illumination
- Infinity Objective: PLAN 4X/0.10; PLAN 10X/0.25; PLAN 40X/0.66(S); PLAN 100X/1.25(S, Oil)
- Nose Piece: Quadplex
- Observing Head: 5MP Pixel Digital Head 1/2\"CMOS color sequential scanning USB2.0, Light Distribution 20:80
- Packing Size (mm): 345x260x455
- Voltage (V): 100-240
Daftar Harga dental unit Terbaru November 2026
| LOTUS Dental Chair | Rp269.999.900 |
| Labex Microscope Trinocular Biological (Mikroskop Trinokular) | Rp75.999.900 |
| BENZ WERKZ High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp809.900 |
| Daiei Dental Product Sand Blaster | Rp85.999.900 |
| SANSYO Dental Tweezer | Rp179.900 |
| OMRON Healthcare Compressor Nebulizer | Rp469.900 |
| TOTO Kontroler Keran Sensor | Rp2.899.900 |
| OPTIKA Microscope Binocular Digital (Mikroskop Digital) | Rp119.999.900 |
| Unit Box Sign | Rp929.900 |
| GAST Rotary Vacuum Pump 1065 Series Model | Rp41.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/LOTUS%20Dental%20Chair/68P105673224-1.jpg)
/2aP109208082-1.jpg)
/itP111582677-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OMRON%20Healthcare%20Compressor%20Nebulizer/5nP103788203-1.jpg)

/g1P109407577-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Unit%20Box%20Sign/P102770261-1.jpg)

/1sP109208064-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/GEA%20ENT%20Chair/24P105061076-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)