OPTIKA Microscope Binocular Digital (Mikroskop Digital)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Observation ModeBrightfield
HeadBinocular, 360° Rotating And 30° Inclined. Interpupillary Distance From 48 To 75 Mm; Dioptric Adjuctment On Left Eyepiece. Built-In 3.1MP Camera
Eyepiece (mm)WF 10x/18, Secured by Screw
ObjectivesN-PLAN objective 4x/0.10; N-PLAN objective 10x/0.25; N-PLAN objective 40x/0.65; N-PLAN objective 100x/1.25 (Oil/Water). All with Anti-Fungus Treatment
Specimen Stage (mm)Double Layer Mechanical Sliding Stage, 125x115, 70x30 X-Y Movement Range. Vernier Scale On The Two Axes, Accuracy 0.1
Color Temperature (Kelvin)6300
CondenserAbbe N.A. 1.25, Pre-Centered, Adjustable Height With Iris Diaphragm
External Power Supply (V)Multi-Plug 100-240/6 DC
FocusingCoaxial Coarse (Adjustable Tension) And Fine Focusing Mechanism With Limit Stop To Prevent The Contact Between Objective And Specimen
IlluminationX-LED² With White 3 W LED And Light Intensity Control
Nose PieceQuadruple Revolving Nosepiece, Rotation On Ball Bearings

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital binocular microscope ideal for teachers and secondary schools, with four N-PLAN objectives (1000x), FN 18 high eyepoint, finite optical system, coaxial focusing, mechanical stage, Abbe condenser and powerful, uniform, white color temperature 3 W X-LED2 illumination.
The 3.1 MP CMOS camera ensures excellent colour reproduction and is connected to a Windows tablet PC with vivid color graphic display for unparalleled comfort and performance. The tablet represents a 2-in-1 solution as it can be disconnected and used as a real PC, being Windowsbased, with powerful Intel processor and large touch screen of 10.1” for fast, responsive and smooth control.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait