LOTUS Dental Chair

Sebelum PPN:
Rp269.999.900
Spesifikasi
Marketing Authorization Number of KEMENKES RI10605717414
Power Supply (V)AC 220
Frequency (Hz)50
Input Power (VA)800
Blown Fuse SpecificationsFR1-2
Mains Power Supply5_20 5A
The Dental Chair's Continous Loading Time (minute)≤ 2
The Dental Chair's Loading Continuance≤ 60% (The dental chair's working hours/interval)
Water Temperature (°C)40±5
Foot SwitchZPX4
Maximum Rew of The High Speed Turbine (rpm)≥ 300000
Max. Output Torque (g.cm)≥ 6
Air Pressure (MPa)0.22
Input Air Pressure (MPa)0.55-0.6 (flux ≥ 50L/min)
Input Water Pressure (MPa)0.2-0.4 (flux ≥ 10L/min)
Relative Humidity (%)≤ 80
Max. Loading of the Instrument Tray (N)≤ 30
Environment Temperature (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Seamless PU cushion
- Luxury LED operation light
- Hanging hose tray
- Built-in x-ray film viewer
- 3way syringe (cold & hot)
- 4 hole high speed handpiece tube
- 4 hole slow speed handpiece tube
- Solive ejector with strong and weak sunction
- Automatic cuspidor flush & water suply with constant temperature
- Purified water supply system
- Built out floor box
- A3 dentist stool
- Luxury multi-function foot pedal
- Air compressor

Ulasan Produk

Tidak ada ulasan