Beli dc power supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND DC Power Supplyatribut:
- AS ONE Part Number: 1-5018-12
- Accuracy: Voltage value display = ± (0.5%rdg+2dgts)/Current value display = ± (1.0%rdg+5dgts)
- Constant Current (DCCC): Input fluctuation = ±(0.2%+3mA) or less (AC100V= ±10%) Load fluctuation = ±(0.2%+3mA) or less (0 to 100% load fluctuation) Ripple noise = ±3mArms or less (5Hz to 1MHz)
- Constant Voltage (DCCV): Input fluctuation = ±(0.01%+3mV) or less (AC100V= ±10%) Load fluctuation = ±(0.01%+3mV) or less (0 to 100% load fluctuation) Ripple noise = ±0.5mVrms or less (5Hz to 1MHz)
- Dimensions WxHxD (mm): 128x145x285 (excluding protrusions)
- Display: 3.5 digit light emitting diode digital display
- Included Accessories: 1 power cable (with 3P to 2P conversion adapter), output cable, short bar, instruction manual
- Input Fluctuation: Constant voltage characteristics (CV): ±(0.01%+3mV) or less (AC100V±10%)/Constant current characteristics (CC): ±(0.2%+3mA) or less (AC100V±10%)
- Input Voltage (V): AC 100±10%, 50/60Hz
- Load Fluctuation: Constant voltage characteristics (CV) = ±(0.01%+3mV) or less (load fluctuation 0 to 100%)/Constant current characteristics (CC) = ±(0.2%+3mA) or less (load fluctuation 0 to 100%)
- Operating Temperature/Humidity Range: 0 to 40 °C, 80% RH or less (no condensation)
- Output Current (A): DC0 to 3
- Output voltage (V): DC0 to 30
- Power Consumption (V/A): About 200
- Resolution: Voltage value display = 0.1V/Current value display = 0.01A
- Ripple, Noise: Constant voltage characteristics (CV) = ±0.5mVrms or less (5Hz to 1MHz)/Constant current characteristics (CC) = ±3mArms or less (5Hz to 1MHz)
- WEP Power SupplyDeskripsi:WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
- Kramer 10−Output DC Power SupplyDeskripsi:The VA−102P12 is a 10−output power supply that powers 12V DC powered devices. The VA−101P12 can supply a maximum of 1A of current to each of ten devices for a total of 10A. The power supply is especially useful in high−population installations for saving space and eliminating a large number of 12V DC power adapters. The MD model is suitable for medical applications.atribut:
- Input: 1 AC Power
- ITECH Low Cost DC Power Supplyatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRIPLETT Triple Output DC Power Supply (Catu Daya DC)Deskripsi:Bench triple output DC power supplies install on a bench or rack to monitor output voltage and current. They convert AC to DC and filter out noise for a stable and clean source of power. The triple-range feature allows technicians to run multiple circuits on the same power supply while the device remains online, or to power multiple components that require different power specifications. These power supplies save space and are used for production tests, research and development applications, and electronic servicing.atribut:
- UNSPSC: 31160000
- GVDA Power SupplyDeskripsi:This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
- OMRON DC Power Supply (Catu Daya DC)Deskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
- GW INSTEK Stabilized DC Power Supplyatribut:
- Power Cord Length (m): 1.8
- Kusam Meco DC Power Supplyatribut:
- Current Load Stability (mA): < 0.2% + 3
- Current Stability (mA): < 0.2% + 3
- Dimensions (DxWxH) (mm): 270x128x145
- Input Voltage (V): 220/110 ± 10%; 50/60Hz (setting switch at the back)
- Operating Humidity (%RH): <80
- Operating Temperature (°C): 0 to 40
- Output voltage (V): 0-30
- Recovery Time (ms): < 100
- Ripple & Noise (mArms): < 3
- Ripple Noise (mVrms): <1.0
- Storage Temperature (°C): -10 to 70 (< 70% R.H.)
- Temperature Coefficient (ppm/°C): <300
- Voltage Load Stability (mV): < 0.01% + 5
- Voltage Stability (mV): < 0.01% + 3
- Custom Switching DC Power SupplyDeskripsi:- Output Code- AC Power Cord- Fuse(spare, already mounted on main body)atribut:
- Input Voltage (V): AC100
- Output voltage (V): 0 to 30
- Output Stabilizing Method: Switching Regulation Method
- WxDxH (mm): 70x220x160
- TAKIGEN MFG Dc Stabilized Power SupplyDeskripsi:A 24V DC output can be obtained.Power supply for various solenoid locksatribut:
- Output voltage (V): DC24
- Output Current (A): 1.3
- Input Voltage Range (V): AC100-AC240
- Ambient Humidity to Use: 20 to 90% (no condensation)
- Ambient Operating Temperature (°C): -10-+71
- Maximum Output Power (W): 31.2
- Takigen Code: 50339
- TEXIO TECHNOLOGY Stabilized DC Power Supplyatribut:
- Interface: external analog control, LAN (Ethernet) port, USB host/device port, GP-IB (Options)/GUG-001 (GP-IB-USB converter)
- Display And Output Range: Setting Resolution
- Various Functions: test mode, output slew rate setting, variable internal resistance, CC/CV priority mode, bleeder circuit ON/OFF
- Accessories: Calibration certificates
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Extech Bench Single Output DC Power Supply (Catu Daya DC)atribut:
- Brand: EXTECH
- Includes: Instructions; Power Cord
- Aim-TTi Digital Bench Power Supply QL Series II SeriesDeskripsi:Aim-TTi QL Series II Series Bench Power Supply, 105 W Power Rating, 0 to 3 A / 0 to 5 A Output Current - QL355 SIIThis precision Aim-TTi Bench Power Supply, part of the QL Series II, is a digital Precision DC Power Supply with a power rating of 105W. It features dual displays, an IEC 320 input connector, and binding post terminals.atribut:
- Bench Power Supply Type: Precision DC Power Supply
- Digital/Analog: Digital
- Input Connector: IEC 320
- Maximum Temperature (°C): 40
- Minimum Temperature (°C): 5
- Number of Displays: 2
- Number of Outputs: 1
- Output Current (A): 0-3, 0-5
- Output connector: Binding Post Terminal
- Output voltage (V): 0-35, 0-15
- Power Rating (W): 105
- Series: QL Series II
- Supply Voltage (V): 115 ac, 230 ac
- Type: Linear
- DAYTON DC Power Supply (Catu Daya DC)atribut:
- UNSPSC: 39121004
- Frequency (Hz): 47 to 63
- IP Rating: 20
- Input Voltage (V): 90 to 264 (AC)
- Mounting: DIN Rail
- NEMA Rating: 1
- Output Noise: Less Than or Equal to 1%
- Phase - Electrical: Single
- Style: Switching
- Pro'sKit DC Power SupplyDeskripsi:Unique protective design.High quality SMD process.Two level of control for current & voltage.Automatic temperature & radiation system control.atribut:
- Dimensions (mm): 280x136x160
- Display: 3 digits green LEDx2set
- Power Input (V): AC220
- Power Consumption (W): 150
- PULS DC Power Supply (Catu Daya DC)Deskripsi:Compact, rugged power supplies are designed to power industrial control instrumentation devices, including sensitive electronic equipment, in areas where AC power is not convenient or accessible. An inexpensive alternative to running AC power through a large industrial machine.atribut:
- UNSPSC: 39121004
- Frequency (Hz): 50 to 60
- IP Rating: 20
- Mounting: DIN Rail
- Style: Switching
- Kinogawa Power Supply Single Output 12V DCatribut:
- Output voltage (V): 12 DC
Daftar Harga dc power supply Terbaru October 2026
| AND DC Power Supply | Rp9.999.900 |
| WEP Power Supply | Rp669.900 |
| Kramer 10−Output DC Power Supply | Rp21.999.900 |
| ITECH Low Cost DC Power Supply | Rp8.299.900 |
| TRIPLETT Triple Output DC Power Supply (Catu Daya DC) | Rp16.999.900 |
| GVDA Power Supply | Rp1.399.900 |
| OMRON DC Power Supply (Catu Daya DC) | Rp1.999.900 |
| GW INSTEK Stabilized DC Power Supply | Rp9.999.900 |
| Kusam Meco DC Power Supply | Rp4.099.900 |
| Custom Switching DC Power Supply | Rp4.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/ooP112413888-1.jpg)

/j0P109734684-5.jpg)
/GW%20INSTEK%20Stabilized%20DC%20Power%20Supply/efP108251519-1.jpg)




/TEXIO%20TECHNOLOGY%20Stabilized%20DC%20Power%20Supply/n7P108292835-1.jpg)
/96P109664330-1.jpg)

/7fP109735267-6.jpg)

/cuP109734462-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)