Kusam Meco DC Power Supply

Sebelum PPN:
Rp4.099.900 - Rp6.499.900
Spesifikasi
Current Load Stability (mA)< 0.2% + 3
Current Stability (mA)< 0.2% + 3
Dimensions (DxWxH) (mm)270x128x145
Input Voltage (V)220/110 ± 10%; 50/60Hz (setting switch at the back)
Operating Humidity (%RH)<80
Operating Temperature (°C)0 to 40
Output voltage (V)0-30
Recovery Time (ms)< 100
Ripple & Noise (mArms)< 3
Ripple Noise (mVrms)<1.0
Storage Temperature (°C)-10 to 70 (< 70% R.H.)
Temperature Coefficient (ppm/°C)<300
Voltage Load Stability (mV)< 0.01% + 5
Voltage Stability (mV)< 0.01% + 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
DC Power Supply
Model KM-PS-302 / KM-PS-303 / KM-PS-305

Signal channel output
Digital Meter show the Voltage & Current values
Voltage / Current adjust knob with rough & meticulous adjustable
Light & compact design
Deal for educational laboratories, safe for students to use
Constant Voltage & constant Current operation
Low ripple & noise
Affordable & easy to operate
Have current limitation protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait