Extech Bench Single Output DC Power Supply (Catu Daya DC)

Sebelum PPN:
Rp5.299.900 - Rp14.999.900
Spesifikasi
BrandEXTECH
IncludesInstructions; Power Cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
DC Power Supply Output Volts (DC) 0 to 30V Output Current (Amps) 0 to 20 A Current Limits Automatic Constant Current Crossover Ripple Volts Regulation Less Than 5mVrms Line Volts Regulation 20mV Load Regulation 50mV Line Regulation 50mA min Meter Type Digital 120V AC Input Voltage Input Frequency (Hz) 50/60 Hz Over Temperature Over Voltage Short Circuit Protection Banana Plug Connection Display Dual LED Includes Instructions Power Cord Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan

Halaman Terkait