Beli dc motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsukasa Electric DC Gear Motoratribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- DAYTON DC GearmotorDeskripsi:Parallel shaft subfractional DC gearmotors use a gearbox to reduce the input speed from a very small electric motor, keeping the gearbox output and motor shafts parallel for the most compact applications.atribut:
- Maximum Ambient Temperature (°C): 40
- Mounting Orientation: Any Angle
- Rotation: CW/CCW
- Thermal Protection: None
- DAYTON HVAC DC MotorDeskripsi:These HVAC/R DC motors are used where variable speed and high torque are required in HVAC applications such as with mobile home and RV ventilation or pumps, and with automotive heaters or air conditioners.atribut:
- UNSPSC: 26101603
- Frame: Non-Standard
- Full Load Amps (A): 3.8
- HP: 1/35
- Ins. Class: A
- Length Less Shaft (in): 3-7/8
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Bearings: Sleeve
- Motor Design: Permanent Magnet DC
- Motor Enclosure Design: Totally Enclosed Nonventilated
- Motor Mounting Type: Stud
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- Nameplate RPM: 2,350
- Overall Length (in): 4-7/8
- Shaft Dia.: 1/4
- Shaft Length (in): 1
- Standards: 0
- Voltage (VDC): 12
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Autonics Safety Light Curtains High Performance Type SFLA SeriesDeskripsi:The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
- Orientalmotor Brushless DC Motor Speed Control System BLM SeriesDeskripsi:The BLH Series combines a slim, high-power brushless DC motor with a 24 VDC board-type driver to meet your space-saving needs.Analog Driver typeIncreased performance (higher torque and reduced noise)Motor, Driver Power Cable and I/O cable required (*sold separately)atribut:
- Motor Type: Brushless DC Motor
- Orientalmotor Brushless DC Motor BLE46AMA Series AC TypeDeskripsi:Accessory: Motor, Control Circuit, External Speed Potentiometer (With signal line), Operating Manual; Component Name: BLEM46M2-A (Motor); BLED6AM (Control Circuit)atribut:
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Output Power (W): 60
- Power Supply Rated Input Frequency (Hz): 50/60
- Applicable Regeneration Unit: EPRC-400P
- CE marking: Affixed
- Continuous Regenerative Power (W): 100
- Electromagnetic Brake: With
- Frame Size (mm): 80
- Instantaneous Regenerative Power (W): 240
- Permissible Load Inertia J (kg.m²): 3.75x10ˉ⁴
- Power Supply Input Maximum Input Current (A): 4.5
- Power Supply Input Rated Input Current (A): 2
- Power Supply Input Rated Voltage (V): Single-Phase 100-120AC
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Rotor Inertia J (kg.m²): 0.24x10ˉ⁴
- Shaft/Gear Type: Round Shaft Type
- Speed Range (rpm): 100-4000
- Speed Regulation (Load): ±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature
- Orientalmotor Brushless DC Motor BLE23S5S Series AC TypeDeskripsi:Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manualatribut:
- Rated Output Power (W): 30
- Rated Torque Motor Shaft (N m): 0.1
- Starting Torque Motor Shaft (N m): 0.2
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Orientalmotor High-Speed Rack And Pinion SystemDeskripsi:Accessories Rack and Pinion Motor : Without
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Tsukasa Electric Brushless MotorDeskripsi:Low vibration and low noise due to the inner rotor structure. Brushless, noiseless, long life, maintenance free. It has small inertia and excellent controllability.- A separate driver is required to drive the motor.atribut:
- Direction of Rotation: Both directions
- Motor Type: Brushless motor
- No-Load Current (A): 65
- Number of Tiers: 2
- Output Rating (W): 1.4
- Power Supply: DC
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (mA) : 420
- Rated Rotation Speed (rpm): 700
- Rated Torque (mN.m [gfcm]): 19.6/200
- Rated Voltage (V): 12
- Reduction Ratio: 10
- Rotation Speed (rpm): 111
- Rotation Speed at No-load (rpm): 1830
- Type: AMD
- Type of Sign: Flange mounting
- RS PRO Brushed Geared DC Geared MotorDeskripsi:Model Motors & Gearboxes - SpurThis miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporatesa high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and lightindustrial applicationsatribut:
- Core Construction: Iron Core
- DC Motor Type: Brushed Geared
- Gearhead Type: Spur
- Tsukasa Electric DC Brushless Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- DAYTON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- UNSPSC: 26101603
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Purpose
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Shaft Rotation: CW/CCW
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mellor Electric DC Motor Mellor Electric Brushatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- LEESON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°C): 40
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- LEESON Washdown DC MotorDeskripsi:Painted epoxy coated washdown DC motors are for use in wet/high-humidity environments and have a USDA-approved paint finish that is safe for use in food processing applications. They are commonly used where sanitation procedures with hot pressurized water and cleaning solutions are performed several times each day.atribut:
- UNSPSC: 26101603
- Body Dia. (in): 5.6
- Bolt Circle Dia. (in): 5-7/8
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Endshield Material: 303 Stainless Steel
- Finish: Epoxy
- Frame: 56C
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: Washdown
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Service Factor: 1
- Motor Shaft Rotation: CCW; CW
- Motor Thermal Protection: None
- Nameplate RPM: 1,750
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 5/8
- Shaft Length: 2-1/16
- Shaft Material: Stainless Steel
- Standards: CE; CSA; UL
- Usable @ 200V: No
- Usable @ 208V: No
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
Daftar Harga dc motor Terbaru January 2026
| Tsukasa Electric DC Gear Motor | Rp909.900 |
| DAYTON DC Gearmotor | Rp1.099.900 |
| DAYTON HVAC DC Motor | Rp1.199.900 |
| Mellor Electric DC Motor Brush 24V DC Series | Rp1.199.900 |
| Autonics Safety Light Curtains High Performance Type SFLA Series | Rp12.999.900 |
| Orientalmotor Brushless DC Motor Speed Control System BLM Series | Rp2.399.900 |
| Orientalmotor Brushless DC Motor BLE46AMA Series AC Type | Rp9.899.900 |
| Orientalmotor Brushless DC Motor BLE23S5S Series AC Type | Rp8.699.900 |
| Orientalmotor High-Speed Rack And Pinion System | Rp13.999.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)




























































































































































/ftP104661569-1.jpg)




/P102046852-1.jpg)




%204P%20(1500%20RPM)/j9P105378693-1.jpg)