DAYTON HVAC DC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC26101603
FrameNon-Standard
Full Load Amps (A)3.8
HP1/35
Ins. ClassA
Length Less Shaft (in)3-7/8
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor BearingsSleeve
Motor DesignPermanent Magnet DC
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Mounting TypeStud
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
Nameplate RPM2,350
Overall Length (in)4-7/8
Shaft Dia.1/4
Shaft Length (in)1
Standards0
Voltage (VDC)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These HVAC/R DC motors are used where variable speed and high torque are required in HVAC applications such as with mobile home and RV ventilation or pumps, and with automotive heaters or air conditioners.
Feature
DC Permanent Magnet Motor Motor Design Permanent Magnet DC 1/35 HP Nameplate RPM 2 350 Voltage 12V DC 3.8 A Full Load Amps Non-Standard Frame Motor Thermal Protection None Ins. Class A Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Nonventilated Motor Mounting Type Stud Shaft Dia 1/4 in Motor Bearings Sleeve Shaft Length 1 in Overall Length 4 7/8 in Length Less Shaft 3 7/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait