RS PRO Geared Motor DC Brushed (Motor Listrik)

Sebelum PPN:
Rp769.900 - Rp4.799.900
Spesifikasi
Core ConstructionIron Core
DC Motor TypeBrushed Geared
Gearhead TypeSpur

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model Motors & Gearboxes - Spur
This miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporates
a high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and light
industrial applications
Feature
Features and Benefits
All ratios with 4mm output shaft
RE280, RE280/1 and RE280/5 motors available
Maximum 2° no load backlash
MFA Como Geared Motors
A selection guide for MFA Como Geared Motors available:
Multi-ratio spur geared motors:
Suitable for low torque R&D and education applications
Useful in seeking suitable speeds for applications by selecting the appropriate ratio and/or voltage
Metal single ratio spur geared motors mounted on steel brackets:
Suitable for industrial/modelling applications
Economical and easily accessible
Metal single ratio epicyclic geared motors:
Suitable for industrial/modelling applications
Higher efficiency than spur (can be above 90%)
Smaller size and weight for the same or similar rating
Can be equally efficient in either direction
Co-axial configuration of input and output shafts allows inline installation with motor and machine

Ulasan Produk

Tidak ada ulasan