Beli dc drive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
 
 - Nihon Seiki Regulator (Pengatur Tekanan)atribut:
- Overall Length (mm): 186
 - Weight (kg): 1.2
 - Working Pressure (MPa): 1orless
 - Connection Caliber (Rc): 41702
 - Fluid: Air
 - Set Pressure (MPa): 05 to 0.85
 - Pressure Resistance (MPa): 1.5
 - Ambient Temperature (°C): 5 to 60
 - Processing Airflow Rate ANR (m³/minute): 8
 
 - RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
 - Protection Class: IP21
 - Frequency (Hz): 50/60
 - Duty Cycle (%): 60
 - Efficiency: 85
 
 - Nihon Seiki Direct Drive type 3-way Electromagnetic ValveDeskripsi:-This valve can be created for use with an alternating current(AC)or for use with a direct current(DC).-A linear-action 3-way solenoid valve.atribut:
- Effective Area: 2.5mm²
 - Connection Port Diameter: Rc1/4
 - Power (V): AC200
 
 - NITTO KOHKI DC Drive Inverteratribut:
- Rating Time: Continuous
 - Outside Dimension (mm): 58x40x19.6
 
 - Onda Ball Valve 3 Wayatribut:
- Material: Brass
 
 - SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
 - Special Thread: Rc, With One-Touch Fitting
 - Valve Type: N.C.
 - Oil Free: Not Compliant
 - Size A: 8/10/15
 
 - EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
 - Lubrication: Not required
 - Working Pressure (MPa): 0.15~0.8
 
 - Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
 - Working Pressure (MPa): 0.03 to 0.5
 - Withstanding Pressure (MPa): 1
 - Usable Fluids: Pure water
 - Fluid Temperature: 5 to 60degrees
 - Working Flow Rate (L/minute): 0.8 to 5
 
 - Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
 - Color After Discoloration: Black
 - Discoloration Temperature: 130° C
 - Element Size: 8phi mm
 - Sheet Size: 30x30mm
 - Measurement Precision: ±2° C
 - Measuring Method: Irreversible
 
 - Graco Diaphragm Pump Husky 2150PDeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Exhaust Port Size (in): 3/4
 - Air Inlet Size (in): 1/2
 - Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
 - Connection Type: Threaded
 - Diaphragm Material: PTFE/EPDM 2-Piece
 - Fluid Inlet Size (in): 2
 - Fluid Outlet Size (in): 2
 - Fluid Section Material: Polypropylene
 - Manifold Configuration: End Port
 - Manifold O-Ring Material: PTFE
 - Material: Polypropylene
 - Maximum Air Consumption (SCFM): 175
 - Maximum Air Pressure (MPa): 0.8
 - Maximum Cycle Rate (CPM): 145
 - Maximum Flow Rate (GPM): 150
 - Maximum Fluid Pressure (MPa): 0.8
 - Maximum Operating Temperature (°F): 150
 - Maximum Solid Size (in): 0.25
 - Overall Height (in): 25.7
 - Power Source: Air
 
 - LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
 
 - FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
 - Flow Direction: Non-reversible
 - Operating Pressure (bar): 2 to 10
 - Ambient Temperature (°C): -5 to 40
 - Valve Function: 5/2-way, Monostable
 - Actuation Type: Electric
 - Lap: Underlap
 - Manual override: Non-detenting
 - Mounting Position: Optional
 - Operating Pressure (MPa) : 0.2 to 1
 - Pilot Air Supply: Internal
 - Pneumatic working port: G1/8
 - Reset Method: Mechanical Spring
 - Sealing Principle: Soft
 - Standard Nominal Flow Rate (L/minute): 750
 - Symbol: 991035
 - Type of Piloting: Pilot actuated
 - Width (mm): 26
 
 - LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
 - Current Output (A): 20-200 (1-5mm Steel)
 
 - YUKEN Solenoid ValveDeskripsi:- Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
 - SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
 - Bore Size: R3/8
 - Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
 - CE-Compliant: Noncompliant
 
 - SMC Vx210 Solenoid Valveatribut:
- Oil Free: Not Compliant
 - Special Thread: Rc, One-Touch Fitting
 - Special Electrical Entry Direction: Standard
 - Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
 - Mounting Option: None
 
 
Daftar Harga dc drive Terbaru November 2025
| LAKONI Mesin Las E | Rp1.599.900 | 
| Nihon Seiki Regulator (Pengatur Tekanan) | Rp2.499.900 | 
| RHINO Mesin Las Inverter MMA | Rp1.199.900 | 
| Nihon Seiki Direct Drive type 3-way Electromagnetic Valve | Rp1.599.900 | 
| NITTO KOHKI DC Drive Inverter | Rp3.199.900 | 
| Saginomiya Pressure Switch | Rp1.099.900 | 
| Onda Ball Valve 3 Way | Rp189.900 | 
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 | 
| EMC RV Series Directional Valve (Solenoid Valve) | Rp129.900 | 
| Nihon Seiki Flow Switch | Rp3.099.900 | 
Data diperbarui pada 02/11/2025 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
/P102030721-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)




/9yP102078358-2.jpg)
/1uP105383066-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/P101525082-1.jpg)
/rcP103467984-12.jpg)
/P102909951-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)