Beli daimaru opp tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daimaru Tape Cello (Solasi / Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- RIDGID Spring Compressionatribut:
- Catalog Number: 94942
- Estop Grout (Semen Pengisi Celah)Deskripsi:Estogrout MP 70 non-shrink grout provides high flexural and compressive strength performance. It is a ready to use product in powder form and requires addition of water to produce as non-shrink grout performance.Estogrout MP 70 is a blend of Portland cement, graded fillers and chemical additives that impart controlled expansion in the plastic state whilst minimizing water demand. The low water demand ensures high early strength. The graded filler is to assist uniform mixing and produce a consistent grout.Estogrout MP 70 has been tested in accordance to ASTM C109, on Compressive Strength Test, ASTM C 940-98, on Expansion & Bleeding Test, and complied with the specification in this data sheet.atribut:
- Compressive Strength (N/mm²): ≥ 30 (at 1day), ≥ 55 (at 7days), ≥ 70 (at 28days)
- Expansion (%): 0.5 - 2.0 (ASTM C 940)
- Flexural Strength (N/mm²): > 5 (at 1day), > 9 (at 7days), > 11 (at 28days)
- Fresh Weight Density (kg/m³): Approx. 2179
- Modulus Elasticity (kN/mm²): >24 (ASTM C469)
- Size (kg): 25
- JETECH TOOL Heavy Duty Grease Gun (Pistol Gemuk)Deskripsi:Jetech Auto Repair Tools Torque value of Jetech Torque Wrench is from 4 to 20Nm, 0.1 carry unit while others in market is 0.25Nm, not able to adjust 4.1Nm, 4.2Nm or 4.3 Nm, only get 4.25 Nm. Jetech Torque Wrench supplies more choices to users.JETECH Torque Wrench measures up standard DIN6789. After 5000 times fatigue testing under maximum torque. its deviation still keep less than 2%JETECH Torque Wrench has well lock design. The handle design accords with ergonomics theory which ensure the handle never slide off even there is oil on user's hands. The quick release design make torque adjustment more quickly.atribut:
- Dimension A (mm): 150
- Dimension B (mm): 55
- Dimension L (mm): 535
- Daimaru Lakban OPP 45mmx50m (Solasi / Selotip)atribut:
- Length (m): 50
- monotaro.id Lakban OPP 45micron (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Size (mmxyard): 45x55
- Thickness (micron): 45
- Width (mm): 45
- Length (yard): 55
- Length (m): 49
- Daimaru Isolasi Bolak Balik (Double Tape)Deskripsi:DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.atribut:
- Adhesive Material: Acrylic Base Adhesive
- Backing Material: Kertas Tisu
- Color: White Translucent
- Tape Length (yard): 12
- DAHLIA Reed Diffuser (Pengharum Ruangan)Deskripsi:Dahlia Reed Diffuser Teh Keraton, memberikan sensasi kesegaran dan keharuman di setiap ruangan dan dimana pun Anda menggunakannya.Cara Penggunaan :1. Putar & buka tutup botol2. Lepaskan penyumbat botol3. Putar dan tutup kembali botol4. Masukan 5 batang stik5. Letakkan reed diffuser di tempat yang diinginkanatribut:
- Scent: Teh Keraton
- Shelf Life (month): 36
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- Eka Tape Lakban OPP Bening (Solasi / Selotip)atribut:
- Color: Transparent
- monotaro.id 1 inch Clear Tape (Solasi / Selotip)Deskripsi:Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.atribut:
- Size (mmxyard): 24x72
- Thickness (micron): 40
- Color: Transparent
- Width (mm): 24
- Length (yard): 72
- Length (m): 64
- Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)atribut:
- Color: Cream
- Estop Micro Concrete (Beton Mikro)Deskripsi:Beton mikro, Kekuatan Tinggi, Kompensasi Penyusutan Ekspansi Ganda dan Diperkuat Serat, untuk Struktur Lingkungan Laut dan PerbaikanBeton Estogrout FP70 Premix (f) digunakan dalam struktur lingkungan laut dengan penampang tebal yang memerlukan grouting anti-susut dan ekspansi ganda. Direkomendasikan untuk grouting pelat dasar, penguatan dan perbaikan beton struktural, seperti kolom, balok, dek.Estogrout FP70 Premix (f) adalah beton mikro beraliran tinggi dan berkekuatan tinggi yang memberikan ekspansi terkendali pada tahap plastis dan pengerasan. Estogrout FP70 Premix (f) adalah campuran Semen Portland, pengisi bergradasi, serat yang diperkuat, dan aditif kimia yang memberikan ekspansi terkendali pada tahap plastis dan pengerasan sekaligus meminimalkan kebutuhan air untuk mencapai kekuatan tinggi. Gradasi pengisi dirancang untuk membantu pencampuran yang seragam dan menghilangkan segregasi di bawah tekanan pemompaan. Kebutuhan air yang rendah memastikan perolehan kekuatan yang cepat dan daya tahan jangka panjang.atribut:
- Compressive Strength (N/mm²): ≥ 30 (1day), ≥ 50 (7days), ≥ 65 (28days)
- Expansion (%): 0.3 - 1.5 (ASTM C940)
- Flexural Strength (N/mm²): 10.5 (at 28 days)
- Fresh Wet Density (kg/L): 2.27
- Height Change of Moist Cured Hardened Grout (%): 0.0 - 0.3 (ASTM C1090)
- Setting Time (hour): 5 - 5.5 initial, 7-9.0 (final) at 25°C (ASTM C191)
- Size (kg): 30
- Standards Compliance: ASTM C1107, ASTM C109, ASTM C942, ASTM C307, ASTM C1090, ASTM 191
- Tensile Strength (MPa): 5.5 (at 28 days)
- Estop Liquid Waterproof Coating and Integrated Plastic Coating (Lapisan Kedap Air)Deskripsi:Estop Admix WP adalah pelapis anti air dan pelapis plastik terpadu yang dirancang khusus untuk pelapisan anti air menyeluruh dan permanen pada struktur beton bertulang dan massa, plesteran semen, beton siap pakai dan pracetak, dll.Estop Admix WP2000 bebas klorida dan kompatibel dengan sebagian besar plasticizer penghambat dan superplasticizer. Hubungi departemen teknis Estop untuk keterangan lebih lanjut.Gunakan Estop Admix WP2000 pada kadar semen 0,6% - 2%. Dosis optimal harus ditentukan berdasarkan uji coba di lokasi. Zat ini mengurangi rasio air-semen sekitar 10%, sehingga meningkatkan kekuatan tekan.Simpan dalam kondisi kering dan tertutup. Estop Admix WP 2000 memiliki masa simpan 12 bulan dalam wadah yang belum dibuka. Jika disimpan dalam kondisi panas ekstrem, masa simpannya dapat berkurang.atribut:
- Cement Density (kg/m³): >350
- Initial Slump (mm): 80±20
- Size (L): 20
- Specific Gravity: 1.20 ± 0.03 at 25C
- Standard Compliance: ASTM Type A, BS 5075 : Part 1 : 1982, CRD-C 163-192
- Water Cement Ratio: 0.4
Daftar Harga daimaru opp tape Terbaru October 2026
| Daimaru Lakban OPP (Solasi / Selotip) | Rp8.900 |
| Daimaru Tape Cello (Solasi / Selotip) | Rp7.900 |
| Daimaru Lakban OPP (Solasi / Selotip) | Rp14.900 |
| RIDGID Spring Compression | Rp149.900 |
| Estop Grout (Semen Pengisi Celah) | Rp119.900 |
| JETECH TOOL Heavy Duty Grease Gun (Pistol Gemuk) | Rp339.900 |
| Daimaru Lakban OPP 45mmx50m (Solasi / Selotip) | Rp8.900 |
| Daimaru Lakban OPP Berwarna | Rp21.900 |
| monotaro.id Lakban OPP 45micron (Solasi / Selotip) | Rp5.900 |
| Daimaru Isolasi Bolak Balik (Double Tape) | Rp2.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101545776-1.jpg)
/P101545790-2.jpg)
/P101545837-4.jpg)

/qaP111310946-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/JETECH%20TOOL%20Heavy%20Duty%20Grease%20Gun%20(Pistol%20Gemuk)/0tP107944029-1.jpg)
/gbP105637587-1.jpg)

/ovP108166895-13.jpg)
/P101545752-3.jpg)
/asP111268388-1.jpg)
/odP108166877-19.jpg)
/P102265871-1.jpg)
/P102184790-1.jpg)
/ngP101545844-6.jpg)
/paP108166910-7.jpg)
/ldP101545769-4.jpg)

/1oP111311060-1.jpg)
/16P111311042-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)