JETECH TOOL Heavy Duty Grease Gun (Pistol Gemuk)

Sebelum PPN:
Rp339.900
Spesifikasi
Dimension A (mm)150
Dimension B (mm)55
Dimension L (mm)535

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech Auto Repair Tools Torque value of Jetech Torque Wrench is from 4 to 20Nm, 0.1 carry unit while others in market is 0.25Nm, not able to adjust 4.1Nm, 4.2Nm or 4.3 Nm, only get 4.25 Nm. Jetech Torque Wrench supplies more choices to users.
JETECH Torque Wrench measures up standard DIN6789. After 5000 times fatigue testing under maximum torque. its deviation still keep less than 2%
JETECH Torque Wrench has well lock design. The handle design accords with ergonomics theory which ensure the handle never slide off even there is oil on user's hands. The quick release design make torque adjustment more quickly.
Feature
- 140z standard catridge
- Made with aluminum die-casting alloys, the head of the grease gun is strong and durable
- The high strength spring inside is heat-treated to ensure long-lasting balanced pressure
- Working Pressure: 4500 PSI, Max Pressure: 10000 PSI

Ulasan Produk

Tidak ada ulasan