Estop Grout (Semen Pengisi Celah)

Sebelum PPN:
Rp119.900
Spesifikasi
Compressive Strength (N/mm²)≥ 30 (at 1day), ≥ 55 (at 7days), ≥ 70 (at 28days)
Expansion (%)0.5 - 2.0 (ASTM C 940)
Flexural Strength (N/mm²)> 5 (at 1day), > 9 (at 7days), > 11 (at 28days)
Fresh Weight Density (kg/m³)Approx. 2179
Modulus Elasticity (kN/mm²)>24 (ASTM C469)
Size (kg)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Estogrout MP 70 non-shrink grout provides high flexural and compressive strength performance. It is a ready to use product in powder form and requires addition of water to produce as non-shrink grout performance.
Estogrout MP 70 is a blend of Portland cement, graded fillers and chemical additives that impart controlled expansion in the plastic state whilst minimizing water demand. The low water demand ensures high early strength. The graded filler is to assist uniform mixing and produce a consistent grout.
Estogrout MP 70 has been tested in accordance to ASTM C109, on Compressive Strength Test, ASTM C 940-98, on Expansion & Bleeding Test, and complied with the specification in this data sheet.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Fitur
Tidak Menyusut (Penyusutan Terkompensasi)
Performa yang terbukti dan dapat diprediksi
Retensi kemampuan kerja yang sangat baik bahkan pada suhu lingkungan yang tinggi, kontak erat dengan semua permukaan yang di-grout
Kekuatan ikatan tinggi dengan baja dan beton
Pengembangan kekuatan awal bahkan pada konsistensi yang dapat mengalir
Ketahanan lelah dan benturan yang baik
Kandungan silika mikro meningkatkan kekuatan dan daya tahan
Tidak mengandung logam yang dapat menyebabkan noda
Feature
Non Shrink (Shrinkage Compensated)
- Proven and predictable performance
- Excellent workability retention even at high
ambient temperature
- High bond strength to steel and concrete
- Early strength development even at flow able
consistency
- Good fatigue and impact resistance
- Micro silica content enhances strength and
durability
- No metallic content to cause staining
Use
Estogrout MP 70 is suitable for a wide variety of precision application at any consistency from fluid to damp-pack. It is recommended for : - Gas or steam turbines - Generators - Presses - Crane rails - Milling Machines - Anchor bolts - Bedding for bridge bearing Pad - Formwork Grouting - Jacketing Column

Ulasan Produk

Tidak ada ulasan