Beli daftar harga check valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeDeskripsi:10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3atribut:
- Model : 5-3
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- HQ Check Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)atribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- Onda Check Valveatribut:
- Material: Kuningan
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- NIHONSEIKI Check Valveatribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
- Kitz B Series 10K Swing Check Valve (UOB Series)atribut:
- Material (plug): SUS304
- Material (hinge pin): SUS304
- Cap Material: SCS13A/SUS304
- Material (disk): SCS13A
- Class: 10K
- Body Material: SCS13A
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Material (Gasket for plug): Asbestos sheet gasket
- Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
- Shape: straight
- Type: stainless
- Valve Type: Chuck valve
- SHOWA (Valve) FCD Y-Strainer Class 10K Flange TypeDeskripsi:10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3atribut:
- Material: FCD450-10 (Body) SUS304 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 195-3
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- PERRUNO Check Valveatribut:
- Material: Brass
Daftar Harga daftar harga check valve Terbaru April 2026
| SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup) | Rp3.999.900 |
| SHOWA (Valve) FC Y-Strainer Class 10K Flange Type | Rp3.499.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| HQ Check Valve Brass Class 125 Screwed End (Katup) | Rp129.900 |
| Onda Check Valve Cast Iron Type Flange JIS 10K (Katup) | Rp1.699.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
| HQ Gate Valve Brass Class 125 Screwed End (Katup) | Rp139.900 |
| Onda Check Valve | Rp149.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
%20FC%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180143-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/P102046937-1.jpg)
/HQ%20Check%20Valve%20Brass%20Class%20125%20Screwed%20End%20(Katup)/P102046913-2.jpg)
/Onda%20Check%20Valve%20Cast%20Iron%20Type%20Flange%20JIS%2010K%20(Katup)/P103081368-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/P102046906-2.jpg)
/Onda%20Check%20Valve/P103081289-2.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)

/P102046944-1.jpg)

/P102046920-1.jpg)
/Kitz%20B%20Series%2010K%20Swing%20Check%20Valve%20(UOB%20Series)/P103049016-1.jpg)
%20FCD%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180136-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103049025-1.jpg)
/PERRUNO%20Check%20Valve/P103082589-1.jpg)