Beli cylinder hone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)Deskripsi:Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.atribut:
- Hone Length: 19mm 29mm 51mm
- Maximum Bore Size: 89mm
- Overall Length: 200mm
- Number of Pieces: 15
- Grit: Medium
- Part Number: KEN5032930K
- WESTWARD Engine Cylinder Honeatribut:
- Application: Hone And Remove Glaze From Engine Cylinders
- Includes: 3CLAWS 2 in TO 7 in, Medium Grit Stones, STONE 4 in LONG
- Material: Steel Frame
- Number of Pieces: 1
- Vehicle Make: Universal
- Vehicle Make/Model/Year: universal
- For use with: Engine Cylinders
- Item: Engine Cylinder Hone
- Outside Height (inch): 7 3/4
- Overall Length (inch): 12 3/4
- Tool Type: Engine Cylinder Hone
- Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem)Deskripsi:For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.atribut:
- Hone Length: 100mm
- Maximum Bore Size: 178mm
- Overall Length: 290mm
- Grit: Coarse Fine Medium
- Minimum Bore Size: 51mm
- Part Number: KEN5032920K
- JTC Brake Tool Cylinder Honing (Perkakas Rem)atribut:
- Thickness (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Deskripsi:Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.atribut:
- Grain Size: #220
- Shank Diameter (mm): 7
- Specification: 3 legs
- Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik)Deskripsi:Flexible shaft holds shape and can retrieve at hard-to-reach angles and around obstructions- Magnetic capacity: 0.5kgs (1.1lbs)
- JTC Air Valve Lapperatribut:
- Stroke Speed: 3000 b.p.m
- Air inlet: 1/4 Inch
- Air consumption: 100 L/min
- Cup Dimension: 16,20,30,35 mm
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Deli Measuring Tape Steel (Meteran)Deskripsi:- Casing terbuat dari material ABS- Angka pengukuran tercetak dengan sangat jelas- Skala pengukuran yang sangat tepat
- Wipro Combination Wrench CR CRVatribut:
- Material: CRV
- Plated: Chrome
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)Deskripsi:It is a tool exclusively used for removing intake exhaust valve during engine disassembly work. For motorcyclesatribut:
- Overall Length (mm): 300 (body)
-
Instruction Manual:
- Set Content: Body x 1, Handle mounting screw x 1, Handle x 1, Valve screw (75 mm) x 1, Valve screw (115 mm) x 1, Valve adapter (phi 16 mm x 48 mm / phi 19 mm x 48 mm / phi 23 mm x 48 mm / phi 25 mm x 48 mm / phi 30 mm x 48mm) x 1
- how to use: By changing the combination of adapters of various sizes, it can correspond to various vehicle models.
- monotaro Air Riveter (Stroke 19 mm)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly. Since the stroke is 19 mm, double striking becomes unnecessary, and work efficiency increases.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Rivet: (Materials that can be used) Iron, stainless steel, aluminum
- Rivet Diameter: Range of Use(phi mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Accessories: PT 1/4 coupler, 2 special wrench, 2 nosepiece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), 3 replacement jaws, replacement jaw case, replacement jaw bush, spring, rivet shaft case, rolling Hose fitting
- Stroke (mm): 19
- Overall Length (mm): 260
- Weight (kg): 2.07
- Height (mm): 324
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 113
- WOKIN Plastic Backing Pad Pad with Velcro (Bantalan Poles Gerinda)atribut:
- Material: PP + EVA
- Shank Diameter (mm): 8
- Thread: M14x2
- AERA Adjustable Laptop Stand Table (Meja Laptop)atribut:
- Dimensions (cm): 63x10x81
- Height adjustment (cm): 75 to 120
- Maximum Load Capacity (kg): 60
- Table Size (cm): 71x1.7x48
- OSG Pointed Tap HSE Type 2 6H DIN371 VA-POT (Tap Titik)Deskripsi:General application tap in DIN series. Suitable for carbon steel, alloy steel, mild steel, and stainless steel in through hole application.atribut:
- Chamfer Length: B/4
- Material: HSS with 3% Vanadium
- Standard: DIN371
- Surface Treatment: Steam Oxide
- Tap Limit: 6H
- Thread Depth & Hole Type: Through Hole
- Type: 2
Daftar Harga cylinder hone Terbaru October 2026
| Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem) | Rp1.099.900 |
| WESTWARD Engine Cylinder Hone | Rp999.900 |
| Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem) | Rp889.900 |
| JTC Brake Tool Cylinder Honing (Perkakas Rem) | Rp249.900 |
| monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem) | Rp199.900 |
| CP Honing Head | Rp1.299.900 |
| Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik) | Rp109.900 |
| JTC Air Valve Lapper | Rp3.199.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| Deli Measuring Tape Steel (Meteran) | Rp25.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/62P102194218-2.jpg)

/j7P102197691-2.jpg)
/P102583434-1.jpg)
/P102250864-1.jpg)

/0cP109120012-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
/6uP107598246-3.jpg)

/lzP101519791-2.jpg)
/0zP101561035-7.jpg)
/P102249859-1.jpg)
/P103100238-1.jpg)
/oxP105903897-1.jpg)

/hmP110933634-1.jpg)
/htP115060641-1.jpg)
/lmP109226778-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)