Beli cutting plasma di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- THERMAL DYNAMICS Plasma CutterDeskripsi:Thermal Dynamics Cutmaster plasma cutters that include a torch come with a handheld plasma torch with cable, a consumables kit, and a work clamp with cable. Please see the product detail page for the full list of equipment included with each product.atribut:
- UNSPSC: 23171518
- Input Frequency (Hz): 50/60
- Phase: Single-Phase
- Plasma Torch Type: Handheld
- Process: Plasma Cutting
- HUGONG Plasma Cut MachineDeskripsi:- Portable Plasma Cutter - New Generation IGBT Inverter Technology - High performance on cutting of low alloyed steels, stainless steels and aluminium alloys - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly controlpanel - Equipped with air pressure meter & air valve - Power and overload indicators - Steeples cutting current knob - Fan cooling system - IP215 Protection class - Lightweight, small and patented compact design - Weight is only 11kg
- KRISBOW Mesin Las Plasma Cutting 3PDeskripsi:PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipasatribut:
- Dimensions (mm): 610x290x430
- Current (A): 100
- Aluminium (mm): 35
- Color: Yellow
- Dimensions (cm): 61x29x43
- Duty cycle: 0.6
- OCV Voltage (V): 300
- Protection Class: IP21S/F
- Voltage (V): 3800 AC (50Hz/3Ph)
- Fujiweld Mesin Las Plasma Cutting 3PhaseDeskripsi:Accessories :- P80 Plasma Cutting Torch (5M)- Earth cable 16mm2 with 200A earth clamp (3M)- 8mm gas hose (3M)- QAW3000 gas regulatoratribut:
- Best Cutting Thickness (mm): 20
- Cutting Gas Flow (L/minute): 250
- Cutting Gas Pressure (MPa): 0.45
- Dimensions (mm): 570x320x440
- Duty Cycle (%): 45 at 100A
- Input Current (A): 16
- Maximum Cutting Thickness (mm): 30
- Open Circuit Voltage (V): 284
- Output Current (A): 20-100
- Phase: 3phase
- Voltage/Frequency (V/Hz): 380/50
- Welding Type: Plasma Cutting
- MILLER ELECTRIC Plasma CutterDeskripsi:Miller Spectrum plasma cutters come with either a handheld plasma torch or a machine plasma torch with cable, a consumables kit, and a work cable with clamp. Miller Spectrum plasma cutters that come with a machine torch also include an automation kit. Please see the product detail page for the full list of equipment included with each product.atribut:
- UNSPSC: 23171518
- Plasma Torch Type: Handheld
- Process: Plasma Cutting
- KENTA Metric Tap & DieDeskripsi:110Pcs Consists (Model:06109094):35 Tapered Taps, Plug Taps & Dies (Each) : M2x0.4, M3x0.5, M4x0.7, M5x0.8, M6x0.75, M7x1.0, M8x0.75,M8x1.0, M8x1.25, M9x0.75, M9x1.0, M9x1.25, M10x0.75, M10x1.0, M10x1.25, M10x1.5, M11x0.75,M11x1.0 M11x1.25, M11x1.5, 12x0.75, M12x1.0, M12x1.25, M12x1.5,M12x1.75, M14x1.0, M14x1.25,M14x1.5, M14x2.0, M16x1.0,M16x1.5, M16x2, M18x1.52 Tap Wrench: M3-M12, M6-M20 1 T-Type Tap Wrench: M3-M6 2 Die Wrench: 25mm, 38mm O/Datribut:
- Material: Made of high grade tool steel.
- Wilkrich Plasma Cutting Inverter IGBTDeskripsi:Applicable fieldHardware manufacture.construction and decorating installation, sheet metal factory.AccessoriesPlasma cutting torch PT-31Ground clampReducing Valveatribut:
- Input Frequency (Hz): 50
- Efficiency (%): 85
- Housing Protection Class: IP21S
- Insulation class: F
- Power Factor : 0.93
- Rilon Mesin Las Potong PlasmaDeskripsi:Aplikasi:- Perawatan dan pemeliharaan- Dekorasi- Konstruksi- Pengolahan baja dan stainless steel- Pabrik kecil dan menengah
- AOTAI Plasma Cutting Digital Inverteratribut:
- Frequency (Hz): 50/60
- Phase: 3
- RHINO Plasma Cutting Torch (Blender Las Potong)Deskripsi:Aksesoris OEM merk RHINO
- MultiPro Plasma Cutting MachineDeskripsi:Standard Accessories : - 6M Plasma Torch PT31. - Part Kits Set Nozzle. - 0.6/0.8/0.9mm. - 2 pcs Electrode. - Distance Springe. - Air Hose Set & Air Regulator.atribut:
- Input Voltage Frequency (Hz): 50/60
- Protection Type: IP21S
- KRISBOW Mesin Las Plasma Cutting 1PDeskripsi:PLASMA CUT 45A 1P VRC4- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipasatribut:
- Dimensions (mm): 448x155x272
- Current (A): 45
- KRISBOW Mesin Las Multi Plasma Cutting TIG 1PDeskripsi:PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipasatribut:
- Dimensions (mm): 360x190x300
- Current (A): 40
- Ampere (A): 40
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
Daftar Harga cutting plasma Terbaru March 2026
| RHINO Plasma Cutting Machine (Mesin Potong) | Rp4.099.900 |
| THERMAL DYNAMICS Plasma Cutter | Rp65.999.900 |
| HUGONG Plasma Cut Machine | Rp10.999.900 |
| KRISBOW Mesin Las Plasma Cutting 3P | Rp15.999.900 |
| DAIDEN Mesin Pemotong (Mesin Potong) | Rp5.399.900 |
| Fujiweld Mesin Las Plasma Cutting 3Phase | Rp22.999.900 |
| MILLER ELECTRIC Plasma Cutter | Rp80.999.900 |
| KENTA Metric Tap & Die | Rp9.199.900 |
| Wilkrich Plasma Cutting Inverter IGBT | Rp6.199.900 |
| Rilon Mesin Las Potong Plasma | Rp6.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/P102113929-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/THERMAL%20DYNAMICS%20Plasma%20Cutter/ahP109496377-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Plasma%20Cut%20Machine/P103150534-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Plasma%20Cutting%203P/5rP107072207-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Mesin%20Pemotong%20(Mesin%20Potong)/P102891555-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Fujiweld%20Mesin%20Las%20Plasma%20Cutting%203Phase/9mP112001346-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/MILLER%20ELECTRIC%20Plasma%20Cutter/9zP109496359-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Wilkrich%20Plasma%20Cutting%20Inverter%20IGBT/loP107151780-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Rilon%20Mesin%20Las%20Potong%20Plasma/8pP106778313-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Plasma%20Cutting%20Digital%20Inverter/paP105578910-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20Plasma%20Cutting%20Torch%20(Blender%20Las%20Potong)/P102113936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20Plasma%20Cutting%20Machine/hpP105479637-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Plasma%20Cutting%201P/52P107072182-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/KRISBOW%20Mesin%20Las%20Multi%20Plasma%20Cutting%20TIG%201P/69P107072225-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LONGRUN%20Air%20Plasma%20Cutter/9vP105676355-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20TIG%20Welding%20Inverter%20DC/r2P105578974-1.jpg)