Beli cutting cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Toyo MHE Roda Kastor PUatribut:
- Width (mm): 42
- Capacity (g): 450000
- Height (mm): 250
- Mounting Seat (mm): 140x140
- Wheel Diameter (mm): ø200
- Mounting Dimensions (mm): 115x115
- Mounting Hole Diameter (mm): ø12
- Yoshiharu Cutlery Pennant Knife SSDeskripsi:Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.atribut:
- Use: Office/Industrial
- Blade Material: Steel
- Overall Length (mm): 128 (with sheath)
- Blade Length (mm): 37
- Classification of Dangerous Goods: Non-dangerous goods
- KRISBOW Alat Potong Plat Besiatribut:
- Max. Capacity Flat Steel (mm): 70x6
- monotaro Metal Lever Shear (Replacement Blade)Deskripsi:Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Kennedy Bench Shear Hand-OperatedDeskripsi:These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.atribut:
- Blade Material: Steel
- ECLASS Code: 21049090
- Handle Material: Alloy Steel
- Number of Pieces: 1
- Type: Bench Shears
- UNSPSC: 27111506
- TRUSCO Ehoma Lever Shearsatribut:
- Conformity: Adaptation Blade: P2B
- Effective Flute Length (mm): 160
- Mass (kg): 10.2
- Materials (Blade): SK Hardness HRC56 + / - 2
- Kakuri Mini KnifeDeskripsi:-A knife made by Sanjo craftsmen.-For finishing wood carvings.-For various small workmanship.atribut:
- Handle, Case Materials: Japanese Bigleaf Magnolia
- Blade Materials: Carbon Steel for Cutting Tools, Dead Soft Steel
- Purpose of Use: For finishing wood carvings. For various small workmanship.
- Fort Marker Tubeatribut:
- Color: White
- HIT (Tools) Steel Strap Cutteratribut:
- Specification: Replacement blade type.
- Type: Blade-type
- Overall Length (mm): 460
- Weight (kg): 1.4
- Cutting performance (TxW) (mm): 1.2x51
- New Osaka Caster PU Swivel / Roda PU HidupDeskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
- Rothenberger Robolt Bolt CutterDeskripsi:untuk memotong besi behel/besi cor.
- TRUSCO Hand Adapter for Lever Shearatribut:
- Compatible Body: P-3
- Required Number per Unit: 1
- TOHNICHI Plus Bitatribut:
- Applicable Models: RTD, RNT, FTD (excluding powerful Models)
- Indomie Mi Instan Rasa Soto MieDeskripsi:Indomie Mie Instant Rasa Soto ini terbuat dari rempah pilihan, merupakah salah satu varian utama dari Indomie.atribut:
- Size (g): 70
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Makita Metal Shearatribut:
- Continuous Rating Input (W): 710
- Capacity Steel Up to 400 N/mm² (mm): 3.2
- Capacity Steel Up to 600 N/mm² (mm): 2.5
- Capacity Steel Up to 800 N/mm² (mm): 1.5
- Capacity Aluminum up to 200 N/mm² (mm): 4
- Dimensions (L x W x H) (mm): 213x90x239(8-3/8\"x3-1/2\"x9-3/8\")
- Min. Cutting Radius (mm): 50(2\")
- Net Weight (kg): 3.4(7.4lbs)
- Power Supply Cord (m): 2.5(8.2ft)
- Strokes Per Minute (SPM): 1600
Daftar Harga cutting cutter Terbaru March 2026
| monotaro Metal Lever Shear (Cutting Cutter) | Rp4.599.900 |
| Toyo MHE Roda Kastor PU | Rp599.900 |
| Yoshiharu Cutlery Pennant Knife SS | Rp90.900 |
| KRISBOW Mesin Potong Plat | Rp4.999.900 |
| KRISBOW Alat Potong Plat Besi | Rp1.599.900 |
| monotaro Metal Lever Shear (Replacement Blade) | Rp489.900 |
| Kennedy Bench Shear Hand-Operated | Rp3.599.900 |
| TRUSCO Ehoma Lever Shears | Rp7.199.900 |
| Kakuri Mini Knife | Rp399.900 |
| Fort Marker Tube | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102245303-1.jpg)




/P102245482-1.jpg)




%20Steel%20Strap%20Cutter/P102023952-1.jpg)





%2003%20PUR/65P105874221-1.jpg)
/bmP103458418-7.jpg)