Beli cutter trusco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Compact Safety Cutteratribut:
- Material: Blade: Alloy tool steel
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Safety CutterDeskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)atribut:
- Belt Type: Timing Belt
- Type: Thermoplastic Type
- Belt Width (mm): 10
- Minimum Pulley Diameter (mm): 19
- Maximum Speed (m/s): 30
- Tooth pitch (mm): 5
- Belt Material: Polyurethane
- Belt Height (mm): 2.2
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- TRUSCO Cutter Auto Guardatribut:
- Accessories: Bladed one
- Overall Length (mm): 139
- Weight (g): 85.7
- Blade Thickness (mm): 0.6
- Compatible Replacement Blade: TAG-K10
- FESTO Proximity Sensor Classicatribut:
- Type Code: SME
- CE Marking (See Declaration of Conformity): As per EU EMC directive
- Measuring Principle: Magnetic reed
- Switching Output: Contact-based, bipolar
- HEYCO Safety Cutter KnifeDeskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
- FESTO Proximity Sensoratribut:
- Design: For T-slot
- Ambient Temperature (°C): -25 to +85
- Degree of Protection: IP65, IP68
- Measuring Principle: Magneto-resistive
- Repetition Accuracy (mm): 0.2
- Switching Element Function: N/O contact
- Switching Output: PNP
- TEKIRO Recoil Hose with Spring (Selang Recoil)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- Extruflex Tirai PVC Anti-InsectDeskripsi:EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Yellow Anti-Insect per RollVarian Yellow Anti-Insect menghadang masuknya serangga ke ruanganPVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger Gantungan.atribut:
- Length (m): 50
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- Kennedy Pisau Safety Retractable Quick Releaseatribut:
- Overall Length: 250mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Bi-Material
- Blade Material: Steel
- Part Number: KEN5370790K
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
Daftar Harga cutter trusco Terbaru January 2026
| TRUSCO Compact Safety Cutter | Rp53.900 |
| OLFA Safety Cutter | Rp98.900 |
| OLFA Safety Cutter | Rp43.900 |
| OLFA Mata Pisau Cutter | Rp41.900 |
| OLFA Safety Knife | Rp96.900 |
| OLFA Safety Wrap Cutter | Rp109.900 |
| Kenmaster Sikat Kuningan | Rp8.900 |
| Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane) | Rp159.900 |
| NT Cutter Cutter Knife L-Type | Rp98.900 |
| Kenko Cutter | Rp5.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/8hP103754305-1.jpg)







/6wP103642248-2.jpg)

/P101568102-5.jpg)