Beli cutter kecil kenko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- monotaro Dispenser Lakban (Tempat Solasi)Deskripsi:Produk ini juga sering disebut dengan dispenser tapeatribut:
- Overall Length (mm): About 142
- Suitable Tape Width (mm): 50
- Bindex Map Ordner Kwitansi 777 (Binder)atribut:
- Capacity (mm): 75
- Size: Kuitansi
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- DV Multipurpose CutterDeskripsi:L500 Heavy Duty Cutter with High Impact ABS, 1 SK5 blade includedatribut:
- Include: 1pcs Blade
- Brother Label Laminated Tape CartridgeDeskripsi:Genuine Brother TZe-MPPH31 Labeling Tape Cassette - Black on Pink HeartsShow your labels some love with this genuine replacement TZe-MPPH31 labeling tape. Its pink heart pattern makes it a fun addition to crafts, cards and gifts, and, because it's laminated, you can feel confident that your labels will be well protected from damage. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.atribut:
- Width (mm): 12
- TEKIRO Pisau Cutter BesarDeskripsi:TEKIRO PISAU CUTTER BESAR 18 MMuntuk memotong benda-benda berbahan lunak seperti kertas, plastik, karet dan sebagainya dengan panjang 154 mm. Dengan design handle yang ergonomis disertai dengan auto lock untuk mengunci mata pisau cutter.isa digunakan untuk semua kebutuhan seperti ATK, peralatan sekolah, otomotif dll.atribut:
- Dimension 5 (mm): 18
- Dimension 1 (mm): 18
- Dimension 2 (mm): 154
- Dimension 3 (mm): 0.25
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
Daftar Harga cutter kecil kenko Terbaru March 2026
| Kenko Cutter | Rp5.900 |
| Joyko Cutter | Rp4.900 |
| Kenko Isi Ulang Cutter | Rp3.900 |
| Tajima Cutter Knife | Rp31.900 |
| NT Cutter Knife | Rp27.900 |
| Joyko Isi Ulang Cutter | Rp4.900 |
| monotaro Dispenser Lakban (Tempat Solasi) | Rp23.900 |
| Bindex Map Ordner Kwitansi 777 (Binder) | Rp38.900 |
| NT Cutter Cutter Knife L-Type | Rp99.900 |
| Joyko Isi Ulang Cutter | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P101565316-1.jpg)
/P101555973-1.jpg)



/P101568102-5.jpg)






/ljP105283775-1.jpg)