Beli current transformer 5a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEIDMULLER Cable-Type Current Transformer
    Mulai

    Rp4.199.900

    WEIDMULLER Cable-Type Current Transformer
    atribut:
    • GTIN (EAN): 4050120000000
    • Installation Location: Indoor use
    • Qty (pcs): 1
    • Type of conductor: Insulated conductor only
  2. CIRCUTOR Current Transformer
    Mulai

    Rp2.499.900

    CIRCUTOR Current Transformer
    Deskripsi:
    SPLIT CORE CURRENT TRANSFORMER (@ciRCUTOR CT Circutor didesain, dibuat dan diuji sesuai standard internasional: IEC 441, UNE 21088, BS 7626. Kegunaan CT: - Untuk memperoleh nilai arus yang proporsional (sesuai rating) sebanding dengan arus sesungguhnya sehingga dapat diukur oleh panel meter baik digital maupun analog - Membantu melindungi panel meter dari arus lebih - Standard Thermal untuk Casing Class A(105°C) Cara pemilihan CT yang tepat harus mengetahui : - Aplikasi yang akan dipakai sebagai pengukuran atau proteksi - Kondisi pemakaian {indoor atau outdoor), ukuran kabel atau busbar yang tepat - Batasan arus primer maksimum dan minimum - Presentase beban overload - Tegangan kerja, class 1, arus short circuit - Ukuran busbar maksimum TP—58: 50x80mm - Ukuran busbar maksimum TP—816 : 80x160mm, digunakan di panel MCC atau LVMDP - Inti CT dapat dilepas sehingga pemasangannya tidak perlu membuka busbar
    atribut:
    • Class: 0.5
  3. OMRON Split type current transformer CT for small electric energy sensor
    Mulai

    Rp909.900

    OMRON Split type current transformer CT for small electric energy sensor
    Deskripsi:
    CT for compact electric energy sensor type KM 20 - B 40 / - FLK only
    atribut:
    • Rated Frequency (Hz): 50/60
    • Withstand Voltage: Between output terminal and exterior case: AC2000V + 1min
    • Insulation Resistance (MΩ): Between output terminal and outer case: 50 or more (at 500 VDC)
    • Operating Temperature Range (°C): -20 to +60 Relative humidity 85% or less (however, no condensation)
    • Output Terminal: M3 screw
    • Secondary Current Rating (A) : Dedicated output
    • Storage Temperature (°C): -30 to +65 Relative humidity 85% or less (however, no condensation)
  4. LARKIN Current Transformer CT Diameter 40
    Mulai

    Rp69.900

  5. ABB Current Transformer
    Mulai

    Rp329.900

    ABB Current Transformer
    Deskripsi:
    CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instruments
    atribut:
    • Current Limit Function: FS 5
    • Frequency (Hz): 50-60
  6. GAE Current Transformer Window Type (CT)
    Mulai

    Rp339.900

    GAE Current Transformer Window Type (CT)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.
    atribut:
    • Case Color: Black
    • Case Material: PC V0
    • Class: CL 1.0
    • Class of Insulation: E
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  7. DV Current Transformer Split Core
    Mulai

    Rp749.900

    DV Current Transformer Split Core
    atribut:
    • Accuracy Class : 1
  8. GAE Current Transformer Rectangular Type (CT)
    Mulai

    Rp2.099.900

    GAE Current Transformer Rectangular Type (CT)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system.
    atribut:
    • Case Color: Black
    • Class: CL 1.0
    • Case Material: PC V0
    • Class of Insulation: E
    • FS Size: 10
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  9. PM Current Transformer
    Mulai

    Rp309.900

    PM Current Transformer
    Deskripsi:
    - Sesuai standard IEC 60044-1, casing terbuat dari ABS yang tidak terbakar (V-0)- Menggunakan material core grade M3- Setiap CT dilengkapi dengan test report untuk menjamin keakurasian produk- Ratio CT tercantum di body CT, menerima LV CT pesanan khusus- Sesuai untuk billing meter dan aplikasi yang membutuhkan akurasi tinggi (Class 0.5)- CT PM buatan indonesia diproduksi dengan QC sesuai dengan standard ISO 9001- PM-100/Ukuran busbar maksimum 10x100mm atau 30x80mm
  10. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp47.900

  11. CIC Current Transformer ICM-1B
    Mulai

    Rp529.900

    CIC Current Transformer ICM-1B
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 30
  12. OMRON Split Type Current Transformer (CT) for Small Energy Sensors
    Mulai

    Rp1.099.900

    OMRON Split Type Current Transformer (CT) for Small Energy Sensors
    Deskripsi:
    CT dedicated to KM20-B40/-FLK * Cannot be used for products other than KM20-B40/-FLK. * The type of dedicated current transformer (CT) used differs between the conventional model (KM20-A **) and KM20-B40. Each dedicated current transformer (CT) is not compatible and cannot be mixed.
    atribut:
    • Insulation Resistance (MΩ): Between output terminal and outer case: 50 or more (at 500 VDC)
    • Rated Frequency (Hz): 50/60
    • Withstand Voltage: Between output terminal and exterior case: AC2000V + 1min
    • Operating Temperature Range (°C): -20 to +60 Relative humidity 85% or less (however, no condensation)
    • Secondary Current Rating (A) : Dedicated output
    • Storage Temperature (°C): -30 to +65 Relative humidity 85% or less (however, no condensation)
  13. Schneider Electric Powerlogic Split Core Current Transformer Type GG for Bar
    Mulai

    Rp6.799.900

    Schneider Electric Powerlogic Split Core Current Transformer Type GG for Bar
    Deskripsi:
    This current transformer, standard for busbar, has a line rated current of 1200 A and a secondary current rating of 5 A. This current transformer do have a 85 mm x 125 mm opening. Compatible with a single output for bar: 80 mm x 120 mm. Burden and accuracy class as follows: class 0.5 maximum power: 5 VA.
    atribut:
    • Electrical Insulation: Class E
    • Mounting Mode: By screws
    • Product or Component Type: Current transformer
    • Range: PowerLogic
    • Secondary Current (A): 5
    • Standard: VDE 0414; DIN 42600-2; DIN EN 61869-1; DIN EN 61869-2
    • [Ue] Rated Operational Voltage (V): < 720 50Hz
    • [ui] Rated Insulation Voltage (kV): 3
  14. GAE Current Transformer Split Core Type (CT)
    Mulai

    Rp1.099.900

    GAE Current Transformer Split Core Type (CT)
    atribut:
    • Case Color: Black
    • Class: CL 1.0
    • Case Material: PC V0
    • Class of Insulation: E
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  15. ENTES Split Core Current Transformers
    Mulai

    Rp1.599.900

    ENTES Split Core Current Transformers
    Deskripsi:
    - Split-core current transformers are used generally due to their ability to be easily mounted without detaching busbars and conductors in operating systems. - Operating temperature -5 C/+50 C - Storage temperature -25 C/+70 C - Thanks to their 35mm and 45mm busbar openings that comply with the standard leg width of breakers, 3-Phase current transformers offer direct installation possibility at the breaker outputs. Thereby, they significantly improve the installation times.
    atribut:
    • Primary Current (A): 1200-1500-1600-2000-2500-3000-4000
    • Nominal Power (VA): 10-15-30-15
    • Internal Dimension (mm): 80x160, 80x60
  16. Fort Trafor Arus Seri MSY (Premium Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  17. SKF EasyPull Mechanical Puller
    Mulai

    Rp9.999.900

    SKF EasyPull Mechanical Puller
    Deskripsi:
    Mechanical jaw pullers EasyPull Safe and simple bearing dismounting Equipped with spring-operated arms and a solid design, the SKF EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement. - Sturdy design allows dismounting of components even in the tightest application in a safe manner - The unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands - Self-locking arms help prevent the risk of puller slipping under load - Double hexagonal heads allow easier application of withdrawal force - Self-centring capability and nosepiece help to avoid damage to shaft - Efficient use of time due to quick dismounting - Available in three sizes with a withdrawal force of 60, 80 or 120 kN (6.7, 9.0 or 13.5 ton US), enabling easy selection - Hydraulic force generators available as an accessory for the 80 and 120 kN versions - Supplied with a tube of puller spindle grease (LGEV 2)
    atribut:
    • Coating: Black phosphated, red powdercoated
    • Material: Alloy engineering steels, hardened and tempered
    • Number of arms: 3
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
    • Special Features: Spring operated opening mechanism
    • Suitable Bearing Type(s): All
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
    • Suitable for Workpiece Dismounting from a Housing: No
Daftar Harga current transformer 5a Terbaru March 2026
WEIDMULLER Cable-Type Current TransformerRp4.199.900
CIRCUTOR Current TransformerRp2.499.900
OMRON Split type current transformer CT for small electric energy sensorRp909.900
LARKIN Current Transformer CT Diameter 40Rp69.900
Schneider Electric Acti9 iEM3000 Series Current Transformer TropicalisedRp109.900
DV Current Transformer Fixed TypeRp61.900
ABB Current TransformerRp329.900
GAE Current Transformer Window Type (CT)Rp339.900
DV Current Transformer Split CoreRp749.900
GAE Current Transformer Rectangular Type (CT)Rp2.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)