Beli crane scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)
    Mulai

    Rp12.999.900

    Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)
    Deskripsi:
    Crane Scales are built to safely help weigh suspended loads in industrial environments. They connect to the end of a load hook and attach directly to the load being weighed. Models with wireless remote controls allow you to change units and clear measurements from a safe distance. Remote controls with integrated displays can also transmit data directly to your hands.
    atribut:
    • UNSPSC: 41114501
    • Basic Hook Material: Steel
    • Digital/Mechanical: Digital
    • Finish: Smooth
    • Includes: (2) AAA Batteries for Remote; Charger; Rechargeable Battery for Scale; Remote Control
    • Item - Crane Scales and Dynamometers: Crane Scale
    • Remote Control/Display: Wireless Remote Control
    • Scale Display: LED
    • Standards: CE; FCC; UL
    • Weighing units: kg; lb
  2. CAS Crane Scale (Timbangan Gantung)
    Mulai

    Rp5.599.900

    CAS Crane Scale (Timbangan Gantung)
    Deskripsi:
    The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
  3. Optima Scale Crane
    Mulai

    Rp22.999.900

    Optima Scale Crane
    Deskripsi:
    Optima OP-924 Crane Scale, 500 lbs x 0.1 lbThe Optima OP-924 crane scale is an economical, light weight, and hand held general purpose crane scale. It is powered by a rechargeable battery pack that can operate up to 80 hours between charges. The included remote controller allows users to change units and can capture peak weight up to 100 feet away. 
    atribut:
    • Battery Life (hour): Up to 80
    • Charger (v): AC110
    • Construction: Die Cast Aluminium
    • Dimensions (inch): 15.16x8.50x5.75
    • Operating Temperature (°F): 15 to 105
    • Overload Protection: 150%
    • Power: AC/DC, Built-in rechargeable battery
    • Tare Range: 100% F.S.
    • Weighing Unit: lb, kg
    • Zero Range: 4% F.S.
  4. TMT Crane Scale (Timbangan Gantung)
    Mulai

    Rp23.999.900

    TMT Crane Scale (Timbangan Gantung)
    atribut:
    • Temperature Range (°C): -10~40
  5. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  6. MSI Crane Scale and Dynamometer (Timbangan Gantung)
    Mulai

    Rp63.999.900

    MSI Crane Scale and Dynamometer (Timbangan Gantung)
    Deskripsi:
    Bottom hooks secure onto lifting chains and attach to loads to raise and lower them.
    atribut:
    • UNSPSC: 41114501
    • Digital/Mechanical: Digital
    • Finish: Anodized
    • Housing Material: Alloy Steel
    • Includes: Safety Documents; User Guide
    • Item - Crane Scales and Dynamometers: Crane Dynamometer
    • Remote Control/Display: No Remote Control or Remote Display
    • Scale Accuracy (%): ±0.1
    • Scale Display: LED
    • Standards: ASME B30.26-6; OSHA 29CFR1910 Subpart N; OSHA 29CFR1910.179
    • Temperature Range (°C): -4 to 122F (-20 to 50 )
    • Weighing units: kg; lb
  7. Nagata Crane Scale
    Mulai

    Rp28.999.900

    Nagata Crane Scale
    atribut:
    • Material: Rugged cast alum, Alloyed housing
    • Capacity (t): 3
    • Display (inch): 1.8 (Super Bright Red LED Display)
    • Main Function: Auto Zero and Tare Function
    • Connection: Patented non-screw innovative connection between upper-ring, Load Cell and bottom-hook to avoid loosen or breakage problems.
    • Battery System: Rechargeable battery operation
    • Display Indicator: Low battery power and Charging indication
    • Safety Overload (%): 200 of The Scale Capacity
    • Ultimate Overload (%): 400b to 500 of the scale capacity
  8. VESTIL Crane Scale
    Mulai

    Rp39.999.900

    VESTIL Crane Scale
    atribut:
    • UNSPSC: 31160000
  9. Excellent Scale Crane Scale with Remote (Timbangan Gantung)
    Mulai

    Rp6.799.900

    Excellent Scale Crane Scale with Remote (Timbangan Gantung)
    Deskripsi:
    Plastic HousingRechargeable batterywith remote
  10. Joinwit Handheld Optical Power Meter
    Mulai

    Rp999.900

    Joinwit Handheld Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
    • Wavelength (nm): 800-1700
    • Detector: InGaAs
    • Measurement Range (dBm): -70 to +6
    • Uncertainty: ±5%
    • Calibrated Wavelength (nm): 850, 980, 1300, 1310, 1490, 1550
    • Battery operating time: 240 Hours With 1.5V Battery (3)
    • Operating Temperature (°C): -10 to +60
    • Optical Connector: FC (Interchangeable SC,ST)/As Well As 2.5mm Universal
    • Power Supply: Alkaline Battery (3 AA 1.5V Batteries)
    • Relative Humidity: 0 to 95% (Non-condensing)
    • Resolution (dB): 0.01
    • Storage Temperature (°C): -25 to +70
  11. CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    Mulai

    Rp50.999.900

    CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    atribut:
    • Maximum Tare: Full Tare
    • Power Source (V): AC 120
    • Display Designators: Zero, Tare, Hold, Batt
    • Operating Temperature (°C): -10 to 40
    • Power Consumption (W): 1.2
  12. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  13. 3A Digital Hanging Scale (Timbangan Gantung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    3A Digital Hanging Scale (Timbangan Gantung)
    Deskripsi:
    DLE adalah timbangan gantung kapasitas kecil dan menengah dengan harga ekonomis.- Tersedia fungsi power-off otomatis- Fungsi HOLD untuk menimbang barang bergerak.- Fungsi ZERO, STABLE, TARE, UNIT, LOW BATT.- Timbangan gantung ekonomis dan tahan lama.- Memiliki fungsi auto power-off.- Memiliki fungsi HOLD yang berguna saat penimbangan barang bergerak/tidak stabil; contoh: penimbangan hewan.
    atribut:
    • Scale Display: Digital
    • Power Supply: AA batteries - 2pcs
  14. Jason Timbangan Gantung Digital (Timbangan Gantung)
    Mulai

    Rp509.900

    Jason Timbangan Gantung Digital (Timbangan Gantung)
    Deskripsi:
    - Layar LCD 0.7 inchi (17.78 mm)- Teknologi SMT, pengait dapat dilepas- Termasuk baterai 3x AAA
  15. GEWINN Crane Scale Wireless (Timbangan Gantung)
    Mulai

    Rp109.999.900

    GEWINN Crane Scale Wireless (Timbangan Gantung)
    atribut:
    • Capacity (t): 20
    • Resolution (kg): 10
Daftar Harga crane scale Terbaru October 2026
Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)Rp12.999.900
CAS Crane Scale (Timbangan Gantung)Rp5.599.900
Optima Scale CraneRp22.999.900
TMT Crane Scale (Timbangan Gantung)Rp23.999.900
ACIS Digital Crane ScaleRp6.699.900
ACIS Digital Crane Scale CR SeriesRp1.999.900
MSI Crane Scale and Dynamometer (Timbangan Gantung)Rp63.999.900
Nagata Crane ScaleRp28.999.900
VESTIL Crane ScaleRp39.999.900
Excellent Scale Crane Scale with Remote (Timbangan Gantung)Rp6.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)