Beli cp30fm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit)atribut:
- Allowable Relative Humidity (%): 85 or less
- Ambient Reference Temperature (°C): 40
- Operating Ambient Temperature (°C): -10 to +60 (however, no freezing or condensation)
- Shock Resistance (m/s²): 294
- Storage Temperature (°C): -40 to +60 (however, no freezing or condensation)
- Terminal screw: Main circuit: M5 screw (25A or more), M4 screw (20A or less) Screw up / Auxiliary circuit: M3.5 screw Self-up
- Type: circuit protec tor
- Type of Sign: (Surface type) For both M4 screws and IEC rails
- Withstand Voltage: 2000 VAC for 1 minute
- BOTH-WELL Hex Plugatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit)Deskripsi:Circuit protector that meets domestic and international standards. No terminal cover required, finger protection (equivalent to IO20), thin structure with width of 17.5mm per pole. For both AC/DC. Improved wiring workability by changing the terminal arrangement of the auxiliary circuit. For both AC and DC, reducing inventory quantity and space. Also, there is no mistaken ordering of AC and DC, making management easy. Ultra-thin with width of 17.5mm per pole. Occupied space reduced by 30% compared to conventional products. Comes with a trip display, so you can tell at a glance when automatic shutoff has occurred.Protection of control circuits and equipment of various control panelsatribut:
- Allowable Relative Humidity (%): 45 to 85
- Ambient Reference Temperature (°C): 40
- Connector: Screw terminal connection
- Operating Ambient Temperature (°C): -10~60 (ambient s torage temperature -40~60) no freezing
- Protection Method: Fluid electromagnetic
- Standard: JIS, Product Safety electrical Appliance and Material, Overseas Standards: IEC, CE Mark, TUV, UL, CSA, gB, KC
- Terminal screw: Main circuit: m4 screw (screw up), auxiliary circuit: m3.5 screw (self-lifting)
- Type of Sign: (Surface type) M4 screw, IEC35mm rail
- Mitsubishi Electric Circuit Protector Cp-30Ba Series with Terminal Cover (Pelindung Sirkuit)atribut:
- Frame (AF): 30
- Humidity (%RH): 85 or less
- Electrical Durability: 6000 times or more with a rated current of 10 times per minute under a rated voltage and a switching frequency of 10 times
- Insulation Resistance (MΩ): 100 or more (500V insulation resistance tester)
- Mechanical Durability: 10000 times or more with 10 times opening/closing frequency with no power applied
- Mounting Method: Surface mounting, IEC35mm rail mounting, mounting bracket mounting
- Rated Impulse with Stand Voltage (kV): 2.5
- Rated Insulation Voltage (V) : 250
- Standard Ambient Temperature (°C): 40(T40)
- Temperature Range (°C): -10 to 60
- Himel Surge Protection Deviceatribut:
- [Ue] Rated Operational Voltage (V): 125
- Operating Altitude (m): ≤2000
- Body Type: Plug-in
- Cable Cross Section (mm²): 2.5-25 flexible cable
- Local Signalling: Indicator light
- Location of Connection: Top
- Mounting Support: 35mm DIN rail
- Remote Signalling: Without
- Response Time (ns): ≤25
- [Uc] Maximum Continuous Operating Voltage (V): 385
- TORA Air Blow Gun (Semprotan Angin Kompresor)atribut:
- Air Inlet Connection Size (inch): 1/4
- Mitsubishi Electric Circuit Protector CP-30BA Series (Pelindung Sirkuit)atribut:
- Ambient Reference Temperature (°C): 40(T40)
- Electrical Durability: The rated current is changed 10 times per minute under the rated voltage, and the frequency is 6000 times or more.
- Frame (AF): 30
- Humidity (% RH): 85 or less
- Insulation Resistance (MΩ): 100 or more (500V insulation resistance meter)
- Internal circuit: Series type
- Mechanical Durability: 10000 times or more with a frequency of opening and closing 10 times per minute with no power applied
- Protection Method: Fluid electromagnetic
- Rated Impulse Withstand Voltage (kV): 2.5
- Rated Insulation Voltage (V): 250
- Temperature Range (°C): -10 to 60
- Type of Sign: Surface mounting, IEC35mm rail mounting, embedded bracket mounting
- Iscar Tang Slot Toolatribut:
- Effective Diameter (mm): 80
- Mounting Diameter (mm): 22
- DENKA ELECTRON Protector Tube (Pelindung Kabel)atribut:
- Color: Black
- Finish Material: Sheet part = PVC sheet with polyester cloth, fitting part = Velcro (nylon)
- Fuji Electric Miniature Circuit Breaker BCL Series (MCB/Pemutus Sirkuit)Deskripsi:LV KomponenMiniature Circuit Breaker (MCB)BCL63E0 - 6kA- Kurva C (magnetis trip antara 5 s/d 10 In)- Arus Pengenal 2, 4, 6, 10, 16, 20, 25, 32, 40, 50, 63A- Standard SNI 8528-1:2018 IEC 60898-1:2015 6kA (230/400VAC) 1P, 400VAC 2P 3P- Standard IEC 60947-2atribut:
- Frame Size: 63AF
- Standard: IEC 60947-2
- Tripping Curve Type: C Type
- Fuji Electric Auto Breaker External Operation Handleatribut:
- Type: G-TWIN Breaker BW series External operation handle N type
- KASSEN Barcode Printer (Printer Barcode)Deskripsi:A direct thermal / inkless label printer that supports Bluetooth and USB connections so that it can be operated directly from your cellphone or laptop / PC. Maximum label width is 115mm with high print speed. Suitable for printing shipping receipt labels, drink cup labels, drug prescription labels, or others.
Daftar Harga cp30fm Terbaru November 2026
| Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit) | Rp799.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit) | Rp349.900 |
| Mitsubishi Electric Circuit Protector (Pelindung Sirkuit) | Rp379.900 |
| BOTH-WELL Hex Plug | Rp17.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit) | Rp339.900 |
| Mitsubishi Electric Circuit Protector Cp-30Ba Series with Terminal Cover (Pelindung Sirkuit) | Rp369.900 |
| Himel Surge Protection Device | Rp179.900 |
| Himel Miniature Circuit Breaker (MCB/Pemutus Sirkuit) | Rp38.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/2vP104627103-2.jpg)
/byP102040430-2.jpg)
/o0P112570864-1.jpg)
/3bP105900119-1.jpg)

/P102040379-1.jpg)
/oiP112570882-1.jpg)
/3tP105900137-1.jpg)

/miP109104810-1.jpg)
/1uP103631066-1.jpg)
/aeP112475374-1.jpg)
/q6P107683942-1.jpg)

/4lP111429165-1.jpg)
/lcP111947768-1.jpg)

/gxP107979609-1.jpg)
/9fP111156339-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)