Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit)

Sebelum PPN:
Rp339.900 - Rp809.900
Spesifikasi
Allowable Relative Humidity (%)45 to 85
Ambient Reference Temperature (°C)40
ConnectorScrew terminal connection
Operating Ambient Temperature (°C)-10~60 (ambient s torage temperature -40~60) no freezing
Protection MethodFluid electromagnetic
StandardJIS, Product Safety electrical Appliance and Material, Overseas Standards: IEC, CE Mark, TUV, UL, CSA, gB, KC
Terminal screwMain circuit: m4 screw (screw up), auxiliary circuit: m3.5 screw (self-lifting)
Type of Sign(Surface type) M4 screw, IEC35mm rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circuit protector that meets domestic and international standards. No terminal cover required, finger protection (equivalent to IO20), thin structure with width of 17.5mm per pole. For both AC/DC. Improved wiring workability by changing the terminal arrangement of the auxiliary circuit. For both AC and DC, reducing inventory quantity and space. Also, there is no mistaken ordering of AC and DC, making management easy. Ultra-thin with width of 17.5mm per pole. Occupied space reduced by 30% compared to conventional products. Comes with a trip display, so you can tell at a glance when automatic shutoff has occurred.
Protection of control circuits and equipment of various control panels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait